!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STUCCO PATCHING COMPOUND, PATCHING PLASTER, 32 OZ, PAIL, WHITE

STUCCO PATCHING COMPOUND, PATCHING PLASTER, 32 OZ, PAIL, WHITE

DAP

STUCCO PATCHING COMPOUND, PATCHING PLASTER, 32 OZ, PAIL, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUCCO PATCHING COMPOUND, PATCHING PLASTER, 32 OZ, PAIL, WHITE

STUCCO PATCHING COMPOUND, PATCHING PLASTER, 32 OZ, PAIL, WHITE

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.54 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP60584
  • Mfr. Model # 7079860584
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

This patching compound is white and comes in a 32 ounce pail. It is designed for use on drywall and plaster repair and meets the standards for SARA Title III. This patching compound is for use with plaster walls, and it has a working time of 30 minutes.

Technical Specs

  • ItemPatching Compound
  • Container Size32 oz
  • Full Cure Time5 hr
  • ApplicationDrywall and Plaster Repair
  • StandardsSARA Title III
  • Flash Point212 Degrees F
  • Maximum Performance Temperature120 Degrees F
  • Minimum Performance Temperature-20 Degrees F
  • Product TypePatching Compound
  • Colour White
  • Container Type Pail
  • Working Time 30 min
  • For Use On Surface Material Drywall, Plaster
  • VOC Content+1 13 g/L
  • For Use With Plaster Walls
  • Minimum Application Temperature 50 Degrees F
  • Number of Components 1
  • Series Patching Plaster
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list