!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PATCHING COMPOUND, PLASTER OF PARIS, 128 OZ, BAG, WHITE, DRY MIX

PATCHING COMPOUND, PLASTER OF PARIS, 128 OZ, BAG, WHITE, DRY MIX

DAP

PATCHING COMPOUND, PLASTER OF PARIS, 128 OZ, BAG, WHITE, DRY MIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PATCHING COMPOUND, PLASTER OF PARIS, 128 OZ, BAG, WHITE, DRY MIX

PATCHING COMPOUND, PLASTER OF PARIS, 128 OZ, BAG, WHITE, DRY MIX

DAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.23 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DAP60120
  • Mfr. Model # 7079860120
  • UNSPSC # 31201606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Product Details

This patching compound is white and comes in a 128 ounce bag. It is designed for use on ceiling and wall repair and meets the standards for SARA Title III. This patching compound is for use with plaster walls, it has a working time of five minutes.

Technical Specs

  • ItemPatching Compound
  • Container Size128 oz
  • Full Cure Time3 day
  • ApplicationCeiling and Wall Repair
  • StandardsSARA Title III
  • For Use WithPlaster Walls
  • Product TypePatching Compound
  • Colour White
  • Container Type Bag
  • Working Time 5 min
  • For Use On Surface Material Plaster
  • VOC Content+1 0 g/L
  • Number of Components 1
  • Series Plaster of Paris
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list