!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Beam Type
Head Shape
Lighting Technology
Mount Type
Electrical Connection
Overall Width
Overall Depth
Overall Height
Installation Type
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Vehicle Work Lights

Work lights mount to utility trucks, farm equipment, and construction vehicles to brighten an area so that work can continue in low light conditions. They also illuminate hazards in a work site or highlight a boundary.

https://catalogue.grainger.ca/?hybris=true

 397  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • J.W. SPEAKER
  • LED WORK LAMP, OVAL, FLOOD, 12 TO 24 V DC, CLEAR/BLACK, POLYCARBONATE
  • Item # JWS1801521
  • Mfr. Model # 7250F
  • EHC: EHC :
  • This oval LED work lamp is 12 to 24 volts DC with a drawn current of 1.6 amps and a light output of 1,400 lumens. It features a flood beam, a clear polycarbonate lens, and a black, corrosion-proof, polycarbonate housing and base. A pedestal mount is included. This lamp is ideal for agricultural, construction, industrial, and mining use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • LED MULTIVOLT WORK LAMP, WIDE-FLOOD, ROUND, 10 TO 30 V, BLK, 5.92 X 4.39 IN, PC/AL
  • Item # GRO63H11
  • Mfr. Model # 63H11
  • EHC: EHC :
  • This round, LED, multivolt, wide-flood work lamp features a Trilliant 36 Whitelight conversion bulb which converts standard PAR36 incandescent lamps to LED. Its 10 to 30-volt bulb with 0.7 to 1.4 amps provides up to three years of lamp life and 900 lumens of brilliant white light. Its Deutsch termination accommodates screw or slide on connectors and it has a permanent mount. The housing is black, powder-coated aluminum and the lens is polycarbonate.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • LED WORK LAMP, SQUARE, 9 TO 32 V, 1100 LM, BLACK/CLEAR, ALUMINUM/POLYCARBONATE
  • Item # GROBZ201-5
  • Mfr. Model # BZ201-5
  • EHC: EHC :
  • This square, LED work lamp is nine to 32 volts and produces 1,100 lumens of light. It has a clear, polycarbonate lens and a black, die-cast aluminum housing set on a five-star cast aluminum base.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • TRACTOR LED LAMP, ROUND, 10 TO 30 V/0.7 TO 1.4 A, BLACK, 1.99 X 4.39 IN, AL/PC
  • Item # GRO63971
  • Mfr. Model # 63971
  • EHC: EHC :
  • This TractorPlus LED lamp includes a replaceable lens and three, stainless steel Phillips head screws. It is round, comes in a black polycarbonate and aluminum housing, has a Packard connection, and a 10- to 30-volt bulb with a current rating of 0.7 to 1.4 amps. It measures 4.39 inches in diameter with a depth of 1.99 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GROTE
  • VEHICLE WORK LIGHT, ROUND, FLOOD, LED, BRACKET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT
  • Item # GROBZ101-5
  • Mfr. Model # BZ101-5
  • EHC: EHC :
  • This vehicle work light features round, 1600 raw lumens. It is made of polycarbonate, and is clear. This vehicle work light has an overall depth of 4½ inch, and a diameter of 4 15/16 inch, in addition to a surface/bracket mounting style/type. It has universal compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MILWAUKEE
  • CORDLESS WORK LIGHT, 18V, MAGNETIC MOUNT, 7½ IN L X 11½ IN H X 7 13/16 IN W, WEIGHS 12 LB
  • Item # MTL2123
  • Mfr. Model # 2123
  • EHC: EHC :
  • This cordless work light features impact and vibration-resistant, one-key compatible, power with vehicle, spot and flood mode, TrueView high definition output, weather and outdoor rated and it includes hardwire base, remote control. This cordless work light has an overall height of 11½ inch, and overall length of 7½ inch, in addition to a magnetic mounting style/type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VISI-LIGHT
  • LED WORK LIGHT, OVAL, 12 TO 24 V DC, 1800 LM, WHITE/BLACK, PC/AL
  • Item # HSR81257
  • Mfr. Model # 81257
  • EHC: EHC :
  • This oval, flood beam, LED work light is 12 to 24 volts DC with a drawn current of 1.6 amps (12-volt) and 0.5 amps (24-volt), and a light output of 1,800 lumens. It is ideal for heavy-duty, off-road use in construction, mining, forestry, and agriculture. It features a white polycarbonate lens and a black, die-cast aluminum housing and base. Mounting hardware and instructions are included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • J.W. SPEAKER
  • LED WORK LIGHT, RECTANGLE, 12 TO 24 V, 8100 LM, CLEAR/BLACK, AL/GLASS
  • Item # JWS0551451
  • Mfr. Model # 523
  • EHC: EHC :
  • This rectangular LED work light is 12 to 24 volts and has a light output of 8,100 lumens. Its durable glass lens withstands harsh environmental conditions, its black, die-cast aluminum housing provides maximum protection, and its universal pedestal mount provides added flexibility and custom placement. It is ideal for agricultural, construction, industrial, mining, railroad, specialty vehicles, trucks, buses, and marine use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MAXXIMA
  • VEHICLE WORK LIGHT, RECTANGULAR, FLOOD, LED, BOLT/BRACKET, BLUNT CUT WIRES, UNIVERSAL, BLACK
  • Item # WWG36XD76
  • Mfr. Model # MWL-29
  • EHC: EHC :
  • This MWL-29 Series vehicle work light features flood beam pattern and it includes stainless steel bolt and bracket. It is made of polycarbonate, is clear and also has a five-year manufacturer's warranty. This vehicle work light has an overall height of 3⅝ inch, an overall width of 5⅞ inch, an overall depth of 1 11/16 inch, in addition to a surface/bolt, bracket mounting style/type. It has universal compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAMSAR
  • XWL-800 SERIES WORK LIGHT, 12 TO 24V DC, DIECAST AL, BLACK, SWIVEL BRACKET MOUNT, 22 W, 6 IN WIRE, 4 19/32 IN DIA
  • Item # HSR81263/HO
  • Mfr. Model # 81263/HO
  • EHC: EHC :
  • Solid state design for reliable operation in all conditions. Long life 50,000+ hours - minimum 100x the life of halogen, 25x the life of HID. Delivers crisp and clean white light at all voltage levels. IP68 rating. LED work light - 2,100 lumens. Medium flood lamp. Voltage 9-36.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HELLA
  • LED WORK LIGHT, 10 TO 52 V DC, 3000 LM, BLK/CLEAR, 2 7/8 X 3 15/16 X 4 27/32 IN, AL/PC
  • Item # HLA357109002
  • Mfr. Model # 357109002
  • EHC: EHC :
  • This LED work light is 10 to 52 volts DC with a light output of 3,000 lumens for optimal and large-scale illumination of the work area. It has a clear, structured, polycarbonate lens, a black, aluminum housing and base, and a screw mount. It includes an integrated DT connector, and an 800-millimetre adapter cable with open wires, and meets IP67 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list