!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
XWL-800 SERIES WORK LIGHT, 12 TO 24V DC, DIECAST AL, BLACK, SWIVEL BRACKET MOUNT, 22 W, 6 IN WIRE, 4 19/32 IN DIA

XWL-800 SERIES WORK LIGHT, 12 TO 24V DC, DIECAST AL, BLACK, SWIVEL BRACKET MOUNT, 22 W, 6 IN WIRE, 4 19/32 IN DIA

HAMSAR

XWL-800 SERIES WORK LIGHT, 12 TO 24V DC, DIECAST AL, BLACK, SWIVEL BRACKET MOUNT, 22 W, 6 IN WIRE, 4 19/32 IN DIA close
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
XWL-800 SERIES WORK LIGHT, 12 TO 24V DC, DIECAST AL, BLACK, SWIVEL BRACKET MOUNT, 22 W, 6 IN WIRE, 4 19/32 IN DIA

XWL-800 SERIES WORK LIGHT, 12 TO 24V DC, DIECAST AL, BLACK, SWIVEL BRACKET MOUNT, 22 W, 6 IN WIRE, 4 19/32 IN DIA

HAMSAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.10 / EACH
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
  • Item # HSR81263/HO
  • Mfr. Model # 81263/HO
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.86 lbs

Product Details

Solid state design for reliable operation in all conditions. Long life 50,000+ hours - minimum 100x the life of halogen, 25x the life of HID. Delivers crisp and clean white light at all voltage levels. IP68 rating. LED work light - 2,100 lumens. Medium flood lamp. Voltage 9-36.

Technical Specs

  • ItemWork Light
  • Beam TypeFlood
  • Operating Voltage12 to 24V DC
  • Electrical Connection6 in Wire
  • SeriesXWL-800
  • Base MaterialDie Cast Aluminum
  • FeaturesDie Cast Aluminum Housing, Polycarbonate Lens and High Impact Bezel - Virtually Unbreakable, Ip68 and Ip69K - Will Withstand Dust, Dirt and Sand, Is Resistant to Submersion Up to A Maximum Depth Of 1.5M Underwater for Up to Thirty Minutes, 4 Attachment Points - If One Attachment Point Fails Due to A Collision, Rotate to The Next Channel Point and Re-Mount The Light, Low Current Draw - Energy Efficient, Save On Fuel Costs As It Consumes Less Energy (22W), Constant Current Circuit Draw - Light Does Not Dim Even If Voltage Fluctuates
  • Housing MaterialDie Cast Aluminum Alloy A380
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature80 Degrees C
  • Number of Bulbs10
  • IP Rating IP68, IP69K
  • Mount Type C-Bracket, Swivel Bracket
  • Overall Diameter 4 19/32 in
  • Standards EMC EN 13309: 2010
  • Wattage 22 W
  • Current 1.8 A, 0.9 A
  • Housing Colour Black
  • Lamp Life 50,000 hr
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin Canada (subject to change)