!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORDLESS WORK LIGHT, 18V, MAGNETIC MOUNT, 7½ IN L X 11½ IN H X 7 13/16 IN W, WEIGHS 12 LB

CORDLESS WORK LIGHT, 18V, MAGNETIC MOUNT, 7½ IN L X 11½ IN H X 7 13/16 IN W, WEIGHS 12 LB

MILWAUKEE

CORDLESS WORK LIGHT, 18V, MAGNETIC MOUNT, 7½ IN L X 11½ IN H X 7 13/16 IN W, WEIGHS 12 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORDLESS WORK LIGHT, 18V, MAGNETIC MOUNT, 7½ IN L X 11½ IN H X 7 13/16 IN W, WEIGHS 12 LB

CORDLESS WORK LIGHT, 18V, MAGNETIC MOUNT, 7½ IN L X 11½ IN H X 7 13/16 IN W, WEIGHS 12 LB

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,116.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL2123
  • Mfr. Model # 2123
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.43 lbs

Product Details

This cordless work light features impact and vibration-resistant, one-key compatible, power with vehicle, spot and flood mode, TrueView high definition output, weather and outdoor rated and it includes hardwire base, remote control. This cordless work light has an overall height of 11½ inch, and overall length of 7½ inch, in addition to a magnetic mounting style/type.

Technical Specs

  • ItemCordless Work Light
  • Brightness Level1,250 lm, 1,500 lm, 3,500 lm, 4,250 lm
  • Minimum Brightness Level1,250 lm
  • Mount TypeMagnetic
  • Head TypeRotating
  • Cordless Tool Kit ContentsBare Tool
  • Voltage18V
  • Beam Distance3,750 ft
  • Compatible Charger Model Number23Y581
  • FocusSpot/Flood Combination Beam
  • IncludesHardwire Base, Remote Control
  • Number of Batteries Included0
  • Power SourceCordless
  • Replacement LampsNo Replacement Lamps
  • Tool Height11 1/2 in
  • Tool Weight12 lb
  • Water Penetration RatingIP56
  • Battery Platform M18(TM) REDLITHIUM(TM)
  • Maximum Brightness Level 4,250 lm
  • Light Output Mode Flood / Spot / Flood Low
  • Light Distribution 90 Degrees
  • Maximum Head Rotation Angle 360 Degrees
  • Run Time 12 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Battery Model Number M18
  • Features Impact and Vibration-Resistant, One-Key Compatible, Power with Vehicle, Spot and Flood Mode, TRUEVIEW(TM) High Definition Output, Weather and Outdoor Rated
  • Included Charger Charger Not Included
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Switch Type Push Button
  • Tool Length 7 1/2 in
  • Tool Width 7 13/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list