!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VEHICLE WORK LIGHT, ROUND, FLOOD, LED, BRACKET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

VEHICLE WORK LIGHT, ROUND, FLOOD, LED, BRACKET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

GROTE

VEHICLE WORK LIGHT, ROUND, FLOOD, LED, BRACKET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VEHICLE WORK LIGHT, ROUND, FLOOD, LED, BRACKET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

VEHICLE WORK LIGHT, ROUND, FLOOD, LED, BRACKET, BLUNT CUT WIRES, UNIVERSAL, SURFACE MOUNT

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GROBZ101-5
  • Mfr. Model # BZ101-5
  • UNSPSC # 25173000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Product Details

This vehicle work light features round, 1600 raw lumens. It is made of polycarbonate, and is clear. This vehicle work light has an overall depth of 4½ inch, and a diameter of 4 15/16 inch, in addition to a surface/bracket mounting style/type. It has universal compatibility.

Technical Specs

  • ItemVehicle Work Light
  • Overall Depth4 1/2 in
  • Mount TypeBracket
  • Lighting TechnologyLED
  • Head ShapeRound
  • Vehicle Class3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Compatible Vehicle TypeUniversal
  • Mount StyleSurface
  • Current1.12 A @ 24V, 2.25 A @ 12V DC
  • Housing ColourBlack
  • Lens MaterialPolycarbonate
  • Number of Bulbs6
  • Beam Type Flood
  • Installation Type Removable
  • Operating Voltage 9 to 30V DC
  • Overall Diameter 4 15/16 in
  • Electrical Connection Blunt Cut Wires
  • Includes Electrical Connection Electrical Connection Included
  • Wattage 15 W
  • Base Material Cast Aluminum
  • Features Round, 1600 Raw Lumens
  • Housing Material Aluminum
  • Maximum Brightness 4,000 lm
  • Lens Colour Clear
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list