!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED WORK LAMP, SQUARE, 9 TO 32 V, 1100 LM, BLACK/CLEAR, ALUMINUM/POLYCARBONATE

LED WORK LAMP, SQUARE, 9 TO 32 V, 1100 LM, BLACK/CLEAR, ALUMINUM/POLYCARBONATE

GROTE

LED WORK LAMP, SQUARE, 9 TO 32 V, 1100 LM, BLACK/CLEAR, ALUMINUM/POLYCARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORK LAMP, SQUARE, 9 TO 32 V, 1100 LM, BLACK/CLEAR, ALUMINUM/POLYCARBONATE

LED WORK LAMP, SQUARE, 9 TO 32 V, 1100 LM, BLACK/CLEAR, ALUMINUM/POLYCARBONATE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GROBZ201-5
  • Mfr. Model # BZ201-5
  • UNSPSC # 25173000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Product Details

This square, LED work lamp is nine to 32 volts and produces 1,100 lumens of light. It has a clear, polycarbonate lens and a black, die-cast aluminum housing set on a five-star cast aluminum base.

Technical Specs

  • ItemWork Light
  • Mount TypeBracket
  • Electrical ConnectionBlunt Cut
  • Current0.5 A, 1 A
  • Housing ColourBlack
  • Lens MaterialPolycarbonate
  • Lens ColourClear
  • IP Rating IPX7
  • Operating Voltage 13.5V DC, 28V DC
  • Base Material 5-Star Cast Aluminum
  • Features Value Priced to Meet Your Budget, Rugged, Durable Construction, Sheds Light On Any Use-Even Tow Trucks, Garbage Trucks and Forklifts- Without Breaking The Bank, Led Power That Far Outshines Halogen
  • Housing Material Die Cast Aluminum
  • Manufacturer Warranty 2 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list