!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Chamfer
Tap Material
Thread Length
Overall Length
75% Thread Drill Size
Thread Limit
Number of Flutes
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Vanadium High-Speed Steel Straight-Flute Hand Taps

Vanadium high-speed steel taps are made from high-speed steel, carbon, vanadium carbide, and other alloys. They provide more abrasion resistance and wear resistance than standard high-speed steel taps and are used for general purpose tapping on hard metals such as stainless steel and high-silicon aluminum. Also called hand taps, vanadium high-speed steel straight-flute taps are turned with a tap wrench to create or repair internal threads in blind holes and through holes. As the taps are rotated into a hole to create threads, the chips move into the flutes but are not evacuated.

https://catalogue.grainger.ca/?hybris=true

8 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIDIA GTD
  • STRAIGHT FLUTE TAP, M6X1 THREAD, 1⅛ IN THREAD L, 63.5MM OVERALL L, TAPER
  • Item # WID5353-14781
  • Mfr. Model # 5353-14781
  • EHC: EHC :
  • This hand tap is made of vanadium high speed steel and has a 6.4mm diameter shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI and USCTI standards, Unified and American National Threads, ANSI, USCTI, Unified and American National Threads. This 5353 series hand tap has a bright (uncoated) finish, and has metric measurements. It has right hand direction with a 63.5mm length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1300
  • WIDIA METAL REMOVAL
  • 5353 SERIES HAND TAP, UNCOATED, 0 ° , HSS, M6X1, STRAIGHT SHANK, 63.5 MM LENGTH, METRIC
  • Item # WID14781
  • Mfr. Model # 2275154
  • EHC: EHC :
  • This hand tap is made of high speed steel and has a 6.40mm diameter shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI and USCTI standards, Unified and American National Threads, ANSI, USCTI, Unified and American National Threads. This 5353 series hand tap is uncoated, and has metric measurements. It has right hand direction with a 63.50mm length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA GTD
  • STRAIGHT FLUTE TAP, M7X1 THREAD, ⅞ IN THREAD L, 2 23/32 IN LENGTH, TAPER
  • Item # WID5353-14789
  • Mfr. Model # 5353-14789
  • EHC: EHC :
  • This hand tap is made of vanadium high speed steel and has a 8mm diameter shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI and USCTI standards, Unified and American National Threads, ANSI, USCTI, Unified and American National Threads. This 5353 series hand tap has a bright (uncoated) finish, and has metric measurements. It has right hand direction with a 69.05mm length. Plus it has four flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1300
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list