!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, M7X1 THREAD, ⅞ IN THREAD L, 2 23/32 IN LENGTH, TAPER

STRAIGHT FLUTE TAP, M7X1 THREAD, ⅞ IN THREAD L, 2 23/32 IN LENGTH, TAPER

WIDIA GTD

STRAIGHT FLUTE TAP, M7X1 THREAD, ⅞ IN THREAD L, 2 23/32 IN LENGTH, TAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M7X1 THREAD, ⅞ IN THREAD L, 2 23/32 IN LENGTH, TAPER

STRAIGHT FLUTE TAP, M7X1 THREAD, ⅞ IN THREAD L, 2 23/32 IN LENGTH, TAPER

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5353-14789
  • Mfr. Model # 5353-14789
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.05 lbs

Product Details

This hand tap is made of vanadium high speed steel and has a 8mm diameter shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI and USCTI standards, Unified and American National Threads, ANSI, USCTI, Unified and American National Threads. This 5353 series hand tap has a bright (uncoated) finish, and has metric measurements. It has right hand direction with a 69.05mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric Coarse
  • Tap MaterialVanadium High Speed Steel
  • Thread Length34.00 mm
  • 75% Thread Drill Size6.00 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI, NPT, USCTI, UTS
  • 65% Thread Drill SizeC
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Series5353
  • Shank Type - MachiningStraight
  • StandardsANSI, NPT, USCTI, UTS
  • Tap StyleStraight Flute
  • Thread Size M7x1.00
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 69.05 mm
  • Thread Limit H3
  • Number of Flutes 4
  • 55% Thread Drill Size D
  • Measurement System Metric
  • Primary Material Application ISO Code K, M, N, P
  • Shank Dia. 8 mm
  • Spiral Direction Neutral
  • Tap Grouping Tap
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list