!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5353 SERIES HAND TAP, UNCOATED, 0 ° , HSS, M6X1, STRAIGHT SHANK, 63.5 MM LENGTH, METRIC

5353 SERIES HAND TAP, UNCOATED, 0 ° , HSS, M6X1, STRAIGHT SHANK, 63.5 MM LENGTH, METRIC

WIDIA METAL REMOVAL

5353 SERIES HAND TAP, UNCOATED, 0 ° , HSS, M6X1, STRAIGHT SHANK, 63.5 MM LENGTH, METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5353 SERIES HAND TAP, UNCOATED, 0 ° , HSS, M6X1, STRAIGHT SHANK, 63.5 MM LENGTH, METRIC

5353 SERIES HAND TAP, UNCOATED, 0 ° , HSS, M6X1, STRAIGHT SHANK, 63.5 MM LENGTH, METRIC

WIDIA METAL REMOVAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.88 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID14781
  • Mfr. Model # 2275154
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This hand tap is made of high speed steel and has a 6.40mm diameter shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI and USCTI standards, Unified and American National Threads, ANSI, USCTI, Unified and American National Threads. This 5353 series hand tap is uncoated, and has metric measurements. It has right hand direction with a 63.50mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric
  • Tap MaterialHigh Speed Steel
  • Thread Length25.40 mm
  • 75% Thread Drill Size5.00 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI, USCTI, Unified and American National Threads
  • 65% Thread Drill Size13/64 in
  • Measurement SystemMetric
  • Primary Material Application ISO CodeK, M, N, P
  • Shank Dia.6.48 mm
  • Spiral DirectionNeutral
  • StandardsANSI, USCTI, Unified and American National Threads
  • Tap StyleStraight Flute
  • Threads per Inch1 TPI
  • Thread Size M6x1.00
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 63.50 mm
  • Thread Limit D5
  • Number of Flutes 4
  • 55% Thread Drill Size 5.25 mm
  • Coolant Fed Non-Coolant Through
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Series 5353
  • Shank Type - Machining Straight
  • Square Size 17/89 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D5
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list