!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M2X0.4 THREAD, .438 IN THREAD L, 1.75 IN LENGTH, BOTTOMING

STRAIGHT FLUTE TAP, M2X0.4 THREAD, .438 IN THREAD L, 1.75 IN LENGTH, BOTTOMING

WIDIA GTD

STRAIGHT FLUTE TAP, M2X0.4 THREAD, .438 IN THREAD L, 1.75 IN LENGTH, BOTTOMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M2X0.4 THREAD, .438 IN THREAD L, 1.75 IN LENGTH, BOTTOMING

STRAIGHT FLUTE TAP, M2X0.4 THREAD, .438 IN THREAD L, 1.75 IN LENGTH, BOTTOMING

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.45 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5353-14727
  • Mfr. Model # 5353-14727
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.01 lbs

Product Details

Metric high speed steel bottoming hand tap. Hand taps are designed for tapping through or blind holes.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric Coarse
  • Tap MaterialVanadium High Speed Steel
  • Thread Length11.00 mm
  • 75% Thread Drill Size1.60 mm
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI, NPT, USCTI, UTS
  • 65% Thread Drill Size1.65 mm
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Series5353
  • Shank Type - MachiningStraight
  • StandardsANSI, NPT, USCTI, UTS
  • Tap StyleStraight Flute
  • Thread Size M2x0.40
  • Tap Chamfer Bottoming
  • Tap Finish Bright (Uncoated)
  • Overall Length 44 mm
  • Thread Limit D3
  • Number of Flutes 3
  • 55% Thread Drill Size #51
  • Measurement System Metric
  • Primary Material Application ISO Code K, M, N, P
  • Shank Dia. 2.78 mm
  • Spiral Direction Neutral
  • Tap Grouping Tap
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list