STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 63.5MM OVERALL L, BOTTOMING
STRAIGHT FLUTE TAP, M6X1 THREAD, 1 IN THREAD L, 63.5MM OVERALL L, BOTTOMING
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metric high speed steel bottoming hand tap. Hand taps are designed for tapping through or blind holes.
Technical Specs
- ItemHand Tap
- Thread StandardMetric Coarse
- Tap MaterialVanadium High Speed Steel
- Thread Length25.40 mm
- 75% Thread Drill Size5.00 mm
- Thread DirectionRight Hand
- Tap Shank StandardANSI, NPT, USCTI, UTS
- 65% Thread Drill Size13/64 in
- Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
- Series5353
- Shank Type - MachiningStraight
- StandardsANSI, NPT, USCTI, UTS
- Tap StyleStraight Flute
- Thread Size M6x1.00
- Tap Chamfer Bottoming
- Tap Finish Bright (Uncoated)
- Overall Length 63.5 mm
- Thread Limit H3
- Number of Flutes 4
- 55% Thread Drill Size 5.25 mm
- Measurement System Metric
- Primary Material Application ISO Code K, M, N, P
- Shank Dia. 6.4 mm
- Spiral Direction Neutral
- Tap Grouping Tap
- Helix Angle 0 Degrees
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.60
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.57
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.50
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.51
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.56
/ each