!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Colour
Maximum Single Wire Size
Minimum Single Wire Size
Insulation Material
For Conductor Material
Maximum Conductors
Maximum Operating Temperature
Maximum Voltage
UL 94 Flammability Rating
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Twist-On Wire Connectors

Twist-on wire connectors create semipermanent connections between two or more wires without the need for crimping or soldering tools. Also known as wire nuts, they install by hand and are used in low-voltage applications to extend or terminate electrical and ground connections such as light switches, fixtures, and electronic devices. They have insulated shells with an opening where stripped wires insert and a beveled metal coil that, when twisted around the wires, digs into the conductors to hold and connect them.

https://catalogue.grainger.ca/?hybris=true

 127  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • IDEAL
  • TWIST ON WIRE CONNECTOR, ORANGE, 22 AWG TO 14 AWG TWIST-ON WIRE SIZE RANGES
  • Item # IDI30-073
  • Mfr. Model # 30-073
  • EHC: EHC :
  • This twist-on wire connector has an operating temperature of 221 Degrees F. It measures 0.44 W x 0.86 inch H. This twist-on wire connector meets the standards for CSA and UL. It is orange, and has 22 AWG to 14 AWG wire size. This connector is approved for bonding and grounding applications, excellent for fine stranded wire applications, rated for use in air handling spaces, refined range to handle all common applications, tough, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • IDEAL
  • TWIST ON WIRE CONNECTOR, YELLOW, 18 AWG TO 12 AWG TWIST-ON WIRE SIZE RANGES
  • Item # IDI30-074
  • Mfr. Model # 30-074
  • EHC: EHC :
  • This twist-on wire connector has an operating temperature of 221 Degrees F. It measures 0.55 W x 0.95 inch H. This twist-on wire connector meets the standards for CSA and UL. It is yellow, and has 18 AWG to 12 AWG wire size. This twist-on wire connector features: excellent for fine stranded wire applications, fixed, square-wire spring for a grip that will last, positive grip shell that is perfect to twist-on with fingers, refined range to handle all and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • MARR
  • CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100
  • Item # MRE331P
  • Mfr. Model # 331P
  • EHC: EHC :
  • Secure wires ranging from 18- to 14-gauge with minimal twisting effort using this high-quality XTP connector. Built with a live-action, variable volume, square spring with a copper finish for conductivity and corrosion resistance and a fully insulated, orange, polypropylene external cap with a wide, threaded entry. This connector is rated to withstand a maximum of 105 Degrees C and is approved for circuits up to 600 volts. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • TWIST ON WIRE CONNECTOR, GREY, 22 AWG TO 16 AWG TWIST-ON WIRE SIZE RANGES, 100 PK
  • Item # IDI30-071
  • Mfr. Model # 30-071
  • EHC: EHC :
  • This twist-on wire connector has an operating temperature of 221 Degrees F. It measures 0.33 inch W x 0.58 inch H. This twist-on wire connector meets the standards for CE, CSA, and UL. It is grey, and has 22 AWG minimum wire size to 16 AWG maximum wire size. This twist-on wire connector features: fixed, square-wire spring for a grip that will last, positive grip shell that is perfect to twist-on with fingers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • MARR
  • CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-10 AWG, YELLOW, PP/COPPER, BX 100
  • Item # MRE333P
  • Mfr. Model # 333P
  • EHC: EHC :
  • Secure wires ranging from 18- to 10-gauge with minimal twisting effort using this high-quality XTP connector. Built with a live-action, variable volume, square spring with a copper finish for conductivity and corrosion resistance and a fully insulated, yellow, polypropylene external cap with a wide, threaded entry. This connector is rated to withstand a maximum of 105 Degrees C and is approved for circuits up to 600 volts. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MARR
  • CONNECTOR, SCREW SET, TWIST-ON, HIGH TEMP, MAX 300V, 150 ° C, 22-14 AWG, BLACK, PHENOLIC, BX 100
  • Item # MRE30P
  • Mfr. Model # 30P
  • EHC: EHC :
  • Designed to handle temperatures of up to 150 Degrees C, this twist-on screw set has a fully insulated barrel-shaped phenolic cap, finely ribbed for an easy grip. The black cap has a threaded entry with a wide throat to accommodate 22- to 14-gauge wires with a copper-coated inner spring mechanism to keep the wires secure. It is approved for connections of up to a maximum of 300 volts. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • TWIST ON WIRE CONNECTOR, GREY, 100 PK
  • Item # GGE5UYJ2
  • Mfr. Model # 5UYJ2
  • EHC: EHC :
  • Wire Connector, Color Gray, Min. Wire Combination 3, Min. Wire Size 22 AWG, Max. Wire Combination 4, Max. Wire Size 14 AWG, Max. Voltage 300, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are desi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • POWER FIRST
  • TWIST ON WIRE CONNECTOR, ORANGE, 22 AWG TO 14 AWG TWIST-ON WIRE SIZE RANGES, 100 PK
  • Item # GGE5UYJ4
  • Mfr. Model # 5UYJ4
  • EHC: EHC :
  • Wire Connector, Color Orange, Min. Wire Combination 2, Min. Wire Size 18 AWG, Max. Wire Combination 3, Max. Wire Size 14 AWG, Max. Voltage 600, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are de

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • MARR
  • CONNECTOR, XTP, TWIST-ON, ROUND SPRING, MAX 300V, 105 ° C, 22-14 AWG, BLUE, PP/COPPER, BX 100
  • Item # MRE330P
  • Mfr. Model # 330-P
  • EHC: EHC :
  • Secure wires ranging from 22- to 14-gauge with minimal twisting effort using this high-quality XTP connector. Built with a live-action, variable volume, round spring with a copper finish for conductivity and corrosion resistance and a fully insulated, blue, polypropylene external cap with a wide, threaded entry. This connector is rated to withstand a maximum of 105 Degrees C and is approved for circuits up to 300 volts. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • TWIST ON WIRE CONNECTOR, BLUE, 22 AWG TO 14 AWG TWIST-ON WIRE SIZE RANGES, 100 PK
  • Item # IDI30-072
  • Mfr. Model # 30-072
  • EHC: EHC :
  • This twist-on wire connector has an operating temperature of 221 Degrees F. It measures 0.39 inch W x 0.7 inch H. This twist-on wire connector meets the standards for CE, CSA, and UL. It is blue, and has 22 AWG minimum wire size to 14 AWG maximum wire size. This twist-on wire connector features: fixed, square-wire spring for a grip that will last, positive grip shell that is perfect to twist-on with fingers.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
  • MARR
  • CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-8 AWG, RED, PP/COPPER, BX 100
  • Item # MRE335P
  • Mfr. Model # 335P
  • EHC: EHC :
  • Secure wires ranging from 18- to 8-gauge with minimal twisting effort using this high-quality XTP connector. Built with a live-action, variable volume, square spring with a copper finish for conductivity and corrosion resistance and a fully insulated, red, polypropylene external cap with a wide, threaded entry. This connector is rated to withstand a maximum of 105 Degrees C and is approved for circuits up to 600 volts. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • BUTT CONNECTOR, INSULATED, SEAMLESS, 105 ° C, 22-18 AWG, RED, 1.02 IN, COPPER/TIN/NYLON, BX 100
  • Item # MMMMN18BCX
  • Mfr. Model # MN18BCX
  • EHC: EHC :
  • Protect low-voltage electrical connections from damaging elements with this nylon-insulated, seamless butt connector. Rated for 600 volts and a maximum working temperature of 105 Degrees C, this 1.02-inch, red connector is made of tin-plated, electrolytic copper, built to fit wire sizes 22 to 18 AWG. Each box contains 100 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 94
  • IDEAL
  • CONNECTOR KIT, CANADIAN MIXED, STANDARD, MAX 600 V, 6-22 AWG, 450 PIECES
  • Item # IDI30-2088
  • Mfr. Model # 30-2088
  • EHC: EHC :
  • This kit contains eight different Canadian standard-type wire connectors ranging from 18 AWG to 6 AWG. All parts can handle a maximum of 600 volts, are UL listed and CSA certified. This kit contains 450 pieces packaged in a durable carrying case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • TWIST ON WIRE CONNECTOR, BLUE, 22 AWG TO 14 AWG TWIST-ON WIRE SIZE RANGES, 100 PK
  • Item # GGE5UYJ3
  • Mfr. Model # 5UYJ3
  • EHC: EHC :
  • Wire Connector, Color Blue, Min. Wire Combination 3, Min. Wire Size 22 AWG, Max. Wire Combination 4, Max. Wire Size 14 AWG, Max. Voltage 300, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are desi

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 95
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list