!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100

CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100

MARR

CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100

CONNECTOR, XTP, TWIST-ON, SQUARE SPRING, MAX 600V, 105 ° C, 18-14 AWG, ORANGE, PP/COPPER, BX 100

MARR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.04 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRE331P
  • Mfr. Model # 331P
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Product Details

Secure wires ranging from 18- to 14-gauge with minimal twisting effort using this high-quality XTP connector. Built with a live-action, variable volume, square spring with a copper finish for conductivity and corrosion resistance and a fully insulated, orange, polypropylene external cap with a wide, threaded entry. This connector is rated to withstand a maximum of 105 Degrees C and is approved for circuits up to 600 volts. Each box contains 100 pieces.

Technical Specs

  • ItemWire Connector
  • StandardsUL E9809, RoHS3 Compliant, TSCA Section 6(h) Compliant
  • Minimum Single Wire Size#18 AWG
  • Special FeaturesNon-Winged, Variable-Volume Live-Action Spring in the Connector
  • Colour Orange
  • Maximum Single Wire Size 14 AWG
  • RoHS Compliant Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list