!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIST-ON WIRE CONNECTOR, 600V MAX, 0.76 IN W X 1.14 IN H, BLUE, 221 ° F

TWIST-ON WIRE CONNECTOR, 600V MAX, 0.76 IN W X 1.14 IN H, BLUE, 221 ° F

IDEAL

TWIST-ON WIRE CONNECTOR, 600V MAX, 0.76 IN W X 1.14 IN H, BLUE, 221 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIST-ON WIRE CONNECTOR, 600V MAX, 0.76 IN W X 1.14 IN H, BLUE, 221 ° F

TWIST-ON WIRE CONNECTOR, 600V MAX, 0.76 IN W X 1.14 IN H, BLUE, 221 ° F

IDEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.95 / PKG of 175

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDI30-107J
  • Mfr. Model # 30-107J
  • UNSPSC # 39121445
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.925 lbs

Product Details

Wire connector, Can Twist, maximum 600 volts, minimum wire combination 3 #22, maximum wire combination 3 #10. Colour blue, 175 per package.

Technical Specs

  • ItemTwist-On Wire Connector
  • For Conductor MaterialCopper
  • Maximum Voltage600V
  • UL 94 Flammability RatingV-2
  • Insulation MaterialPolypropylene
  • Outside Diameter0.54 in
  • Overall Width0.76 in
  • Special FeaturesErgonomic Easy-Twist Design - Only a Few Turns are Needed to Achieve Torque without the Need to Pre-Twist Wire, Square-Cut Springs Stay in Place and Firmly Grip Wire for Superior Connectivity, Extended Skirt Length Provides Over-Strip Protection
  • Colour Blue
  • Maximum Operating Temperature 221 Degrees F
  • Contact Material Copper
  • Standards CSA, RoHS
  • Minimum Single Wire Size 8 AWG
  • Overall Height 1.14 in
  • RoHS Compliant Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list