!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIST ON WIRE CONNECTOR, GREY, 100 PK

TWIST ON WIRE CONNECTOR, GREY, 100 PK

POWER FIRST

TWIST ON WIRE CONNECTOR, GREY, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIST ON WIRE CONNECTOR, GREY, 100 PK

TWIST ON WIRE CONNECTOR, GREY, 100 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.40 / PKG of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5UYJ2
  • Mfr. Model # 5UYJ2
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 95
  • Shipping Weight 0.13 lbs

Product Details

Wire Connector, Color Gray, Min. Wire Combination 3, Min. Wire Size 22 AWG, Max. Wire Combination 4, Max. Wire Size 14 AWG, Max. Voltage 300, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are desi

Technical Specs

  • ItemTwist-On Wire Connector
  • For Conductor MaterialCopper
  • Maximum Voltage300V
  • Maximum Wire Combination(1) 16 AWG with (1) 18AWG with (1) 20 AWG
  • UL 94 Flammability RatingV-2
  • StandardsCSA Certified: 175604UL Listed: E113650
  • Insulation MaterialThermoplastic
  • Minimum Single Wire Size22 AWG
  • Overall Height0.6 in
  • RoHS CompliantYes
  • Strip Length1/4 in
  • Colour Grey
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Combination (2) 22 AWG
  • Contact Material Steel
  • Maximum Conductors 5
  • Compatible with Product Type Light Fixtures, House Wiring
  • Maximum Single Wire Size 14 AWG
  • Outside Diameter 0.26 in
  • Overall Width 0.34 in
  • Special Features Deep Skirt Protects against Flash-Over, Square-Wire Spring Creates Secure Connections
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list