!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BUTT CONNECTOR, INSULATED, SEAMLESS, 105 ° C, 22-18 AWG, RED, 1.02 IN, COPPER/TIN/NYLON, BX 100

BUTT CONNECTOR, INSULATED, SEAMLESS, 105 ° C, 22-18 AWG, RED, 1.02 IN, COPPER/TIN/NYLON, BX 100

3M

BUTT CONNECTOR, INSULATED, SEAMLESS, 105 ° C, 22-18 AWG, RED, 1.02 IN, COPPER/TIN/NYLON, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BUTT CONNECTOR, INSULATED, SEAMLESS, 105 ° C, 22-18 AWG, RED, 1.02 IN, COPPER/TIN/NYLON, BX 100

BUTT CONNECTOR, INSULATED, SEAMLESS, 105 ° C, 22-18 AWG, RED, 1.02 IN, COPPER/TIN/NYLON, BX 100

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.68 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMMN18BCX
  • Mfr. Model # MN18BCX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 94
  • Shipping Weight 0.37 lbs

Product Details

Protect low-voltage electrical connections from damaging elements with this nylon-insulated, seamless butt connector. Rated for 600 volts and a maximum working temperature of 105 Degrees C, this 1.02-inch, red connector is made of tin-plated, electrolytic copper, built to fit wire sizes 22 to 18 AWG. Each box contains 100 pieces.

Technical Specs

  • ItemButt Connector
  • Insulation ColourRed
  • Maximum Voltage600V AC
  • Maximum Wire Size18 AWG
  • Contact FinishTin
  • Overall Length1.020 in
  • Seam StyleSeamless
  • Body MaterialCopper
  • Insulation Material Nylon
  • Maximum Operating Temperature 221 Degrees F
  • Minimum Wire Size 22 AWG
  • Standards CSA Certified, RoHS 2011/65/EU Compliant, UL Listed
  • Contact Material Copper
  • RoHS Compliant Yes
  • Body Finish Tin Plated
  • Insulation Type Nylon
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list