ProprietaryA proprietary dispenser is designed for use only with a specific type or brand/series of toilet paper or bathroom tissue. It cannot be refilled with toilet paper of a different style or brand.
UniversalUniversal paper towels may be used with any standard universal style of dispenser.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Toilet Paper Dispensers
Toilet paper dispensers are compatible with a variety of bathroom tissue including standard core, jumbo core, coreless rolls, centre pull rolls, and toilet paper sheets. Ligature resistant toilet paper dispensers prevent vandalism, abuse, or personal harm in mental health facilities and prisons.
This horizontal double roll toilet paper dispenser holds two jumbo core toilet paper rolls with a maximum diameter of nine inches. It is made of plastic and comes in smoke. The universal wall mount dispenser includes mounting hardware and measures 20 1/4 width x 11 7/8 height x 4 3/4 inches depth.
This horizontal double roll toilet paper dispenser holds two jumbo core toilet paper rolls with a maximum diameter of nine inches. It is made of plastic and comes in smoke. The universal wall mount dispenser includes mounting hardware and measures 20 1/4 width x 11 7/8 height x 4 3/4 inches depth.
This JRT combo roll bathroom tissue dispenser features an opaque, IN-SIGHT, plastic design and a smoke-coloured finish. It measures 20.43 width x 13.12 height x 5.8 inches depth.
This JRT combo roll bathroom tissue dispenser features an opaque, IN-SIGHT, plastic design and a smoke-coloured finish. It measures 20.43 width x 13.12 height x 5.8 inches depth.
This horizontal double roll toilet paper dispenser holds two jumbo core toilet paper rolls with a maximum diameter of nine inches. It is made of steel and comes in silver. The universal wall mount dispenser includes a lock and key and measures 20 1/2 width x 10 3/4 height x 4 7/8 inches depth.
This horizontal double roll toilet paper dispenser holds two jumbo core toilet paper rolls with a maximum diameter of nine inches. It is made of steel and comes in silver. The universal wall mount dispenser includes a lock and key and measures 20 1/2 width x 10 3/4 height x 4 7/8 inches depth.
This Scott Essential horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of 9 3/8 inches. It is made of plastic and comes in smoke. The proprietary wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 14 1/4 width x 9 3/4 height x 6 inches depth.
This Scott Essential horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of 9 3/8 inches. It is made of plastic and comes in smoke. The proprietary wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 14 1/4 width x 9 3/4 height x 6 inches depth.
This vertical double roll toilet paper dispenser holds two standard core toilet paper roll with a maximum diameter of 4 1/2 inches. It is made of steel and comes in silver. The universal wall mount dispenser includes a lock and key and measures 6 width x 12 height x 6 3/4 inches depth.
This vertical double roll toilet paper dispenser holds two standard core toilet paper roll with a maximum diameter of 4 1/2 inches. It is made of steel and comes in silver. The universal wall mount dispenser includes a lock and key and measures 6 width x 12 height x 6 3/4 inches depth.
This Scott Essential double roll toilet paper dispenser holds standard core toilet paper rolls with a maximum diameter of four inches. It is made of plastic and comes in smoke/grey. The universal wall mount dispenser complies with ADA guidelines and measures 6 width x 13 5/8 height x 6 5/8 inches depth.
This Scott Essential double roll toilet paper dispenser holds standard core toilet paper rolls with a maximum diameter of four inches. It is made of plastic and comes in smoke/grey. The universal wall mount dispenser complies with ADA guidelines and measures 6 width x 13 5/8 height x 6 5/8 inches depth.
This horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of nine inches. It is made of plastic and comes in smoke. The universal wall mount dispenser includes a lock and key and measures 11 5/8 width x 11 1/2 height x 5 3/8 inches depth.
This horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of nine inches. It is made of plastic and comes in smoke. The universal wall mount dispenser includes a lock and key and measures 11 5/8 width x 11 1/2 height x 5 3/8 inches depth.
This vertical top-bottom double roll toilet paper dispenser holds two high capacity toilet paper rolls with a maximum diameter of 5 3/8 inches. It is made of ABS plastic and comes in dark grey. The proprietary wall mount dispenser complies with ADA guidelines and measures 7 width x 12 height x 6 5/8 inches depth.
This vertical top-bottom double roll toilet paper dispenser holds two high capacity toilet paper rolls with a maximum diameter of 5 3/8 inches. It is made of ABS plastic and comes in dark grey. The proprietary wall mount dispenser complies with ADA guidelines and measures 7 width x 12 height x 6 5/8 inches depth.
This horizontal double roll toilet paper dispenser holds two standard core toilet paper rolls. It is made of plastic and comes in smoke. The universal wall mount dispenser includes mounting hardware and measures 10 3/4 width x 6 1/2 height x 4 7/8 inches depth.
This horizontal double roll toilet paper dispenser holds two standard core toilet paper rolls. It is made of plastic and comes in smoke. The universal wall mount dispenser includes mounting hardware and measures 10 3/4 width x 6 1/2 height x 4 7/8 inches depth.
This Tandem vertical quad roll toilet paper dispenser holds four high capacity toilet paper rolls with a maximum diameter of 5 3/8 inches. It is made of ABS plastic and comes in dark grey. The proprietary wall mount dispenser complies with ADA guidelines and measures 12 5/8 width x 12 height x 6 5/8 inches depth.
This Tandem vertical quad roll toilet paper dispenser holds four high capacity toilet paper rolls with a maximum diameter of 5 3/8 inches. It is made of ABS plastic and comes in dark grey. The proprietary wall mount dispenser complies with ADA guidelines and measures 12 5/8 width x 12 height x 6 5/8 inches depth.
This Scott Essential horizontal double roll toilet paper dispenser holds two jumbo coreless toilet paper rolls with a maximum diameter of 9 3/8 inches. It is made of plastic and comes in white. The wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 20 width x 11 height x 6 inches depth.
This Scott Essential horizontal double roll toilet paper dispenser holds two jumbo coreless toilet paper rolls with a maximum diameter of 9 3/8 inches. It is made of plastic and comes in white. The wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 20 width x 11 height x 6 inches depth.
This toilet paper dispenser is made of steel, features intuitive design, toilet paper holder has concealed self-locking device. This toilet paper dispenser has a polished chrome finish, and a 500 sheet rolls capacity.
This toilet paper dispenser is made of steel, features intuitive design, toilet paper holder has concealed self-locking device. This toilet paper dispenser has a polished chrome finish, and a 500 sheet rolls capacity.
This steel toilet paper dispenser is silver in colour and can hold two jumbo-sized rolls. It measures 5 3/4 width x 11 1/4 height x 20 1/2 inches depth.
This steel toilet paper dispenser is silver in colour and can hold two jumbo-sized rolls. It measures 5 3/4 width x 11 1/4 height x 20 1/2 inches depth.
This silver Scott Pro series toilet paper dispenser is made of steel, features keyless entry system. Plus it is compatible with manufacturer model/part number(s) 07005, 07006. This toilet paper dispenser includes mounting hardware, a faux stainless finish, and a one roll capacity.
This silver Scott Pro series toilet paper dispenser is made of steel, features keyless entry system. Plus it is compatible with manufacturer model/part number(s) 07005, 07006. This toilet paper dispenser includes mounting hardware, a faux stainless finish, and a one roll capacity.
This Scott Essential horizontal double roll toilet paper dispenser holds two coreless toilet paper rolls with a maximum diameter of 7 5/8 inches. It is made of plastic and comes in white. This wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 11 width x 7 5/8 height x 6 inches depth.
This Scott Essential horizontal double roll toilet paper dispenser holds two coreless toilet paper rolls with a maximum diameter of 7 5/8 inches. It is made of plastic and comes in white. This wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 11 width x 7 5/8 height x 6 inches depth.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.