!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER DISPENSER, DOUBLE, JUMBO ROLL, SILVER, 5 3/4 X 11 1/4 X 20 1/2 IN, STEEL

TOILET PAPER DISPENSER, DOUBLE, JUMBO ROLL, SILVER, 5 3/4 X 11 1/4 X 20 1/2 IN, STEEL

FROST

TOILET PAPER DISPENSER, DOUBLE, JUMBO ROLL, SILVER, 5 3/4 X 11 1/4 X 20 1/2 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, DOUBLE, JUMBO ROLL, SILVER, 5 3/4 X 11 1/4 X 20 1/2 IN, STEEL

TOILET PAPER DISPENSER, DOUBLE, JUMBO ROLL, SILVER, 5 3/4 X 11 1/4 X 20 1/2 IN, STEEL

FROST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $330.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FST169
  • Mfr. Model # 169
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This steel toilet paper dispenser is silver in colour and can hold two jumbo-sized rolls. It measures 5 3/4 width x 11 1/4 height x 20 1/2 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Product SeriesFrost
  • Dispenser ConfigurationHorizontal Double Roll
  • FinishBrushed
  • Dispenser Depth5 9/10 in
  • Dispenser Width20 1/2 in
  • Proprietary/UniversalUniversal
  • ADA ComplianceNot ADA Compliant
  • FeaturesKeypad Lock
  • Warranty1 yr
  • Toilet Paper Type Jumbo Core
  • Dispenser Capacity (2) Jumbo Rolls
  • Dispenser Material Plastic, Stainless Steel
  • Colour Silver
  • Dispenser Height 11 1/5 in
  • For Max. Roll Dia. 9 in
  • Ligature Resistant Not Ligature Resistant
  • Dispenser Mounting Surface
  • Includes (4) Screws
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list