!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JRT COMBO ROLL BATHROOM TISSUE DISPENSER, IN-SIGHT, SMOKE, 20.43 X 13.12 X 5.8 IN, PLASTIC

JRT COMBO ROLL BATHROOM TISSUE DISPENSER, IN-SIGHT, SMOKE, 20.43 X 13.12 X 5.8 IN, PLASTIC

KIMBERLY-CLARK

JRT COMBO ROLL BATHROOM TISSUE DISPENSER, IN-SIGHT, SMOKE, 20.43 X 13.12 X 5.8 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JRT COMBO ROLL BATHROOM TISSUE DISPENSER, IN-SIGHT, SMOKE, 20.43 X 13.12 X 5.8 IN, PLASTIC

JRT COMBO ROLL BATHROOM TISSUE DISPENSER, IN-SIGHT, SMOKE, 20.43 X 13.12 X 5.8 IN, PLASTIC

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB09551
  • Mfr. Model # 09551
  • UNSPSC # 47131710
  • CATALOGUE PAGE # 765
  • Shipping Weight 3.7 lbs

Product Details

This JRT combo roll bathroom tissue dispenser features an opaque, IN-SIGHT, plastic design and a smoke-coloured finish. It measures 20.43 width x 13.12 height x 5.8 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Product SeriesScott(R) Essential(TM)
  • Dispenser ConfigurationHorizontal Double Roll
  • FinishUnfinished
  • Dispenser Depth5 3/4 in
  • Dispenser Width20 1/2 in
  • Proprietary/UniversalUniversal
  • ADA ComplianceADA Compliant
  • Compatible Mfg. Model Number07223, 07805, 67805
  • IncludesMounting Hardware
  • Toilet Paper Type Jumbo Core
  • Dispenser Capacity (2) Rolls
  • Dispenser Material Plastic
  • Colour Black
  • Dispenser Height 13 1/8 in
  • For Max. Roll Dia. 9 3/8 in
  • Ligature Resistant Not Ligature Resistant
  • Dispenser Mounting Wall
  • Features Hinged Front Cover, Tear-off Bars, Push-Button and a Lock/Key to Reduce Pilferage
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list