!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

TOUGH GUY

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG22LC63
  • Mfr. Model # 22LC63
  • UNSPSC # 47131710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Product Details

This horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of nine inches. It is made of plastic and comes in smoke. The universal wall mount dispenser includes a lock and key and measures 11 5/8 width x 11 1/2 height x 5 3/8 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Dispenser Capacity(1) Roll
  • Dispenser MaterialPlastic
  • Dispenser Depth5 3/8 in
  • Dispenser Width11 5/8 in
  • Proprietary/UniversalUniversal
  • ADA ComplianceNot ADA Compliant
  • Features9 in Jumbo Roll Capacity
  • Warranty6 mo
  • Toilet Paper Type Jumbo Core
  • Dispenser Configuration Horizontal Single Roll
  • Finish Polished
  • Dispenser Height 11 1/2 in
  • For Max. Roll Dia. 9 in
  • Ligature Resistant Not Ligature Resistant
  • Dispenser Mounting Wall
  • Includes Mounting Hardware
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list