!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

KIMBERLY-CLARK

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

TOILET PAPER DISPENSER, JUMBO CORE, HORIZONTAL SINGLE ROLL, PLASTIC, SMOKE

KIMBERLY-CLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KMB09602
  • Mfr. Model # 09602
  • UNSPSC # 47131710
  • CATALOGUE PAGE # 765
  • Shipping Weight 3.1 lbs

Product Details

This Scott Essential horizontal single roll toilet paper dispenser holds a jumbo core toilet paper roll with a maximum diameter of 9 3/8 inches. It is made of plastic and comes in smoke. The proprietary wall mount dispenser complies with ADA guidelines and includes mounting hardware. It measures 14 1/4 width x 9 3/4 height x 6 inches depth.

Technical Specs

  • ItemToilet Paper Dispenser
  • Product SeriesScott(R) Essential(TM)
  • Dispenser ConfigurationHorizontal
  • FinishSmoke
  • Dispenser Depth6 in
  • Dispenser Width14 1/4 in
  • Proprietary/UniversalProprietary
  • ADA ComplianceYes
  • Compatible Mfg. Model Number07006, 07005, 50574, 12922, 68072, 56853, 62742
  • IncludesMounting Hardware
  • Toilet Paper Type Jumbo Coreless
  • Dispenser Capacity (1) Roll with Stub Roll
  • Dispenser Material Plastic
  • Colour Black
  • Dispenser Height 9 3/4 in
  • For Max. Roll Dia. 9 3/8 in
  • Ligature Resistant No
  • Dispenser Mounting Wall
  • Features Keyless Entry System
  • Warranty Lifetime
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories