!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Rechargeable
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Beam Colour
Special Operating Modes
Body Colour
Body Material
Battery Chemistry
Includes Batteries
Number of Batteries
Battery Size
Battery Location
Beam Pattern
Beam Focus
Mount Type
IP Rating
Drop Rating ?
Includes Secondary Light
Special Features
Switch Location
Switch Type
Includes Charger
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Tactical Headlamps & Helmet Lights

Tactical headlamps and helmet lights combine a heavy-duty, impact-resistant lamp with advanced features tailored for public safety, first response, and military personnel. They are commonly worn as part of a uniform or kept in emergency vehicles to be at the ready for security patrols, search and rescue operations, and foot pursuits. Headlamps and helmet lights are worn on a worker's head or attach to a hard hat and aim a light beam forward while keeping both hands free to work. They keep workers visible to others and move with them to navigate dark or dimly lit areas and shine light into unlit cabinets and enclosures.

https://catalogue.grainger.ca/?hybris=true

26 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PELICAN
  • 2765 HEADBULB, LED, POLYCARBONATE, YELLOW, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 10,000 HR LAMP LIFE
  • Item # PLC2765YW
  • Mfr. Model # 1730
  • EHC: EHC :
  • Headlamp, Rechargeable No, Battery Type AAA, 155 (High), 104 (Medium), 65 (Low), 33 (Downcast) Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 4 hr. 15 min. (High), 4 hr. (Medium), 6 hr. 15 min. (Low), 9 hr. (Downcast), Battery Life on High Setting 4.3 hr., Maximum Lumens Output 105, Lamp Type LED, Lamp Life 10,000 hr., Light Output Modes High / Low, Downcast, Flashing, Body Colour Yellow, Body Material Polycarbonate, Weight with Batteries 3.4 oz.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PELICAN
  • HEADLAMP 200 LUMEN MOTION BLACK
  • Item # PLC2720C
  • Mfr. Model # 1660WD
  • EHC: EHC :
  • 2720 LED headlight. Features a gesture activation control and a variable light output. Light can be turned on with the wave of a hand. Additional features include low level red light to preserve night vision, signalling red (S.O.S) beacon light and optical 4X magnification that allows for wide or penetrating beam. Variable light output range from 100% to 10%. Lumen high/low: 80/5, runtime high/low: 8 hr/175 hrs, beam distance high/low: 56 m/15 m. Uses 3 AAA batteries. IPX4 rated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PELICAN
  • HEAD LAMP, LED, 30 LUMENS, CID1, 3 X AAA BATTERIES, BLACK
  • Item # PLC2610-033-110
  • Mfr. Model # 1660
  • EHC: EHC :
  • This 2610 series headlamp is made of polycarbonate and features light weight, comfortable and well balanced. Plus it meets the standards for cETLus, IECEx. It also has four alkaline batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 137
  • PELICAN
  • 2780R HEADLAMP, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 3 IN LENGTH, 10,000 HR LAMP LIFE
  • Item # PLC2780RBK
  • Mfr. Model # 1740
  • EHC: EHC :
  • Headlamp, Flashlight Grade General Purpose, Rechargeable Yes, Battery Type Lithium-Ion, 558 (High), 213 (Medium), 95 (Low) Lumens, Battery Size Internal Rechargeable, Number of Batteries 1, Yes Batteries Included, Battery Burn Time 2 hr. (High), 3 hr. (Medium), 7.5 hr. (Low), Lumens Range 450 - 599, Battery Life on High Setting 2 hr., Maximum Lumens Output 550, Lamp Type LED, Lamp Life 10,000 hr., Light Output Modes High, Medium, Low and Downcast Beam, Main Beam, Flashing, Body Colour Black/Blue

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list