HEADLAMP, 115 LUMENS, 1.2 HR RUN TIME AT MAX BRIGHTNESS, 72 M MAX BEAM DISTANCE, BLACK
HEADLAMP, 115 LUMENS, 1.2 HR RUN TIME AT MAX BRIGHTNESS, 72 M MAX BEAM DISTANCE, BLACK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This headlamp aluminum features hands-free illumination. Plus it meets the standards for CE certified, RoHS compliance. It also has one alkaline battery, and a two-year manufacturer's warranty.
Technical Specs
Item Headlamp
Includes Batteries No
Number of Batteries 1
Beam Pattern Spot
Body Material Aluminum
Maximum Beam Distance 72 m
Run Time at Maximum Brightness 1.2 hr
Battery Location Front
Beam Focus Fixed
Head Adjustability Fixed
Intrinsically Safe No
Head Strap Style Around the Head
Special Operating Modes SOS, Strobe
Switch Type Push Button
Beam Distance Levels 72 m
Body Diameter 1 in
Features Hands-Free Illumination
Lens Material Polycarbonate
Light Output Modes High, Low
Maximum Run Time 5.5 hr
Overall Length 3 1/2 in
Resistance Properties Water Resistant
Standards CE Certified, RoHS Compliant
Strap Material Fabric
Battery Chemistry Alkaline
Battery Size AA
Includes Charger No
Body Colour Black
Number of Light Output Modes 4
Maximum Brightness 115 lm
Weight with Batteries 2.6 oz
Rechargeable No
Includes Secondary Light No
Drop Rating 1 m
IP Rating IPX4
Mount Type Head Strap
Switch Location Head
Beam Colour White
Beam Intensity Levels 1,300 cd
Brightness Levels 115 lm
Lamp Life 50,000 hr
Lighting Technology LED
Manufacturer Warranty Length 2 yr
Mounting Location Hat, Head, Helmet
Overall Width 1 in
Run Time Levels 1.2 hr, 5.5 hr
Strap Colour Black
Country of Origin China
(subject to change)