!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2765 HEADBULB, LED, POLYCARBONATE, YELLOW, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 10,000 HR LAMP LIFE

2765 HEADBULB, LED, POLYCARBONATE, YELLOW, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 10,000 HR LAMP LIFE

PELICAN

2765 HEADBULB, LED, POLYCARBONATE, YELLOW, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 10,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2765 HEADBULB, LED, POLYCARBONATE, YELLOW, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 10,000 HR LAMP LIFE

2765 HEADBULB, LED, POLYCARBONATE, YELLOW, POLYCARBONATE LENS, 2 1/4 IN LENGTH, 10,000 HR LAMP LIFE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2765YW
  • Mfr. Model # 1730
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.4 lbs

Product Details

Headlamp, Rechargeable No, Battery Type AAA, 155 (High), 104 (Medium), 65 (Low), 33 (Downcast) Lumens, Battery Size AAA, Number of Batteries 3, Yes Batteries Included, Battery Burn Time 4 hr. 15 min. (High), 4 hr. (Medium), 6 hr. 15 min. (Low), 9 hr. (Downcast), Battery Life on High Setting 4.3 hr., Maximum Lumens Output 105, Lamp Type LED, Lamp Life 10,000 hr., Light Output Modes High / Low, Downcast, Flashing, Body Colour Yellow, Body Material Polycarbonate, Weight with Batteries 3.4 oz.

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries3
  • Body MaterialPolycarbonate
  • Maximum Brightness155 lm
  • RechargeableNo
  • Hazardous Location SpecificationClass I, Div 1, IECEx IA
  • Switch TypePush Button
  • FeaturesHands Free Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Downcast, Flashing
  • Overall Length2 1/4 in
  • Strap MaterialCloth
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Body Colour Yellow
  • Maximum Beam Distance 81 m
  • Weight with Batteries 3.4 oz
  • Drop Rating 1 m
  • IP Rating IP54
  • Beam Intensity Levels 1,649 cd
  • Lamp Life 10,000 hr
  • Lighting Technology LED
  • Maximum Run Time 6 hr 15 min
  • Standards ANSI FL1
  • Series 2765

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list