!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDS FREE LIGHT,2.37"L,BLACK,350/135 LM

HANDS FREE LIGHT,2.37"L,BLACK,350/135 LM

STREAMLIGHT

HANDS FREE LIGHT,2.37"L,BLACK,350/135 LM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDS FREE LIGHT,2.37"L,BLACK,350/135 LM

HANDS FREE LIGHT,2.37"L,BLACK,350/135 LM

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT69331
  • Mfr. Model # 69331
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • ItemHelmet-Mount Lights
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternSpot
  • Body MaterialAluminum
  • Maximum Beam Distance118 m
  • Run Time at Maximum Brightness2.15 hr
  • RechargeableNo
  • Includes Secondary LightNo
  • Drop Rating1 m
  • Mount TypeClamp
  • Switch LocationTail
  • Beam ColourWhite
  • Beam Intensity Levels1,700 cd, 3,500 cd
  • Brightness Levels135 lm, 350 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationFire Helmet, Gallet Helmet, Hard Hat
  • Overall Width1 1/8 in
  • Run Time Levels2.25 hr, 5 hr
  • SeriesVantage II
  • Battery Chemistry Lithium
  • Battery Size CR123
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 2
  • Maximum Brightness 350 lm
  • Weight with Batteries 3.7 oz
  • Beam Focus Fixed
  • Head Adjustability Adjusted
  • IP Rating IPX7
  • Special Operating Modes Beacon
  • Switch Type Push Button
  • Beam Distance Levels 80 m, 118 m
  • Body Diameter 1 1/8 in
  • Features Compact, Light Weight, Low-Profile
  • Lens Material Boro Float Glass
  • Light Output Modes High, Low
  • Maximum Run Time 5 hr
  • Overall Length 2 3/8 in
  • Resistance Properties Impact ResistantWater Resistant
  • Standards European Community Directives, NFPA 1971-8.6 (2013)
  • Special Features Rear Facing Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list