!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
2780R HEADLAMP, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 3 IN LENGTH, 10,000 HR LAMP LIFE

2780R HEADLAMP, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 3 IN LENGTH, 10,000 HR LAMP LIFE

PELICAN

2780R HEADLAMP, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 3 IN LENGTH, 10,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2780R HEADLAMP, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 3 IN LENGTH, 10,000 HR LAMP LIFE

2780R HEADLAMP, LED, POLYCARBONATE, BLACK, POLYCARBONATE LENS, 3 IN LENGTH, 10,000 HR LAMP LIFE

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $242.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2780RBK
  • Mfr. Model # 1740
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

Headlamp, Flashlight Grade General Purpose, Rechargeable Yes, Battery Type Lithium-Ion, 558 (High), 213 (Medium), 95 (Low) Lumens, Battery Size Internal Rechargeable, Number of Batteries 1, Yes Batteries Included, Battery Burn Time 2 hr. (High), 3 hr. (Medium), 7.5 hr. (Low), Lumens Range 450 - 599, Battery Life on High Setting 2 hr., Maximum Lumens Output 550, Lamp Type LED, Lamp Life 10,000 hr., Light Output Modes High, Medium, Low and Downcast Beam, Main Beam, Flashing, Body Colour Black/Blue

Technical Specs

  • ItemHeadlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Body MaterialPolycarbonate
  • Maximum Brightness558 lm
  • RechargeableYes
  • Drop Rating1.5 m
  • Switch TypePush Button, Rotary
  • FeaturesHands Free Design
  • Lens MaterialPolycarbonate
  • Light Output ModesHigh, Low, Medium, Downcast, Flashing, Spot
  • Overall Length3 in
  • Series2780R
  • Battery Chemistry Lithium-Ion
  • Battery Size 18650
  • Body Colour Black
  • Maximum Beam Distance 127 m
  • Weight with Batteries 7.3 oz
  • Includes Secondary Light Yes
  • IP Rating IPX7
  • Beam Intensity Levels 4,060 cd
  • Lamp Life 10,000 hr
  • Lighting Technology LED
  • Maximum Run Time 2 hr
  • Strap Material Cloth
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list