!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Lubrication Type
Air Tank Style
Number of Stages
Output Power
Free Air Flow Rate @ Maximum Pressure
Maximum Operating Pressure
Air Tank Size
Input Voltage
Phase
Frequency
Compressor Package Type
Pump Style

Stationary Electric Air Compressors

https://catalogue.grainger.ca/?hybris=true

98 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • COMPRESSOR AIR 2HP STATIONARY
  • Item # SDR4B234
  • Mfr. Model # 4B234
  • EHC: EHC :
  • Single-stage tank mount air compresor with a longer pump life. Higher pressure - 135 PSI max. Designed to cycle on/off while providing continuous air with 80/20 duty cycle. High performance, cast iron, two cylinder pump. Open drip proof single phase motors with thermal overload protection. NEMA 1 enclosure pressure switch with gauge. Pressure switch setting 100 PSI on and 135 PSI off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
  • SPEEDAIRE
  • COMPRESSOR AIR 2HP STATIONARY
  • Item # SDR4B233
  • Mfr. Model # 4B233
  • EHC: EHC :
  • Single-stage tank mount air compresor with a longer pump life. Higher pressure - 135 PSI max. Designed to cycle on/off while providing continuous air with 80/20 duty cycle. High performance, cast iron, two cylinder pump. Open drip proof single phase motors with thermal overload protection. NEMA 1 enclosure pressure switch with gauge. Pressure switch setting 100 PSI on and 135 PSI off.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND
  • AIR COMPRESSOR, ELECTRIC, STATIONARY, TWO STAGE, 28 A, 230 V, 1/2" FNPT, 48 X 40 X 76 IN, CAST IRON
  • Item # IRG2340L5-23-1
  • Mfr. Model # 2340L5-V-230/1
  • EHC: EHC :
  • This 230-volt, cast iron, two-stage stationary electric air compressor is 48 x 40 x 76 inches in dimension with a 1/2" FNPT outlet. It has a 60 Hz ODP motor and runs on 28 amps with a continuous duty cycle. It operates at a maximum pressure of 175 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
  • INGERSOLL RAND
  • AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 28 A, 230 V, 3/4" FNPT, 48 X 40 X 76 IN, CAST IRON
  • Item # IRG2475N5S23-1
  • Mfr. Model # 2475N5-P-230-1
  • EHC: EHC :
  • This 230-volt, two-stage stationary electric air compressor is made of cast iron. It is 48 x 40 x 76 inches in dimension and has a 3/4" FNPT outlet. This compressor has a 60 Hz ODP motor that runs on 28 amps with a continuous duty cycle. It operates at a maximum pressure of 175 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
  • INGERSOLL RAND
  • AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 9 A, 575 V, 3/4" FNPT, 48 X 40 X 76 IN, CAST IRON
  • Item # IRG2475N7.5S57-3
  • Mfr. Model # 2475N7.5-V-575/3
  • EHC: EHC :
  • This 575-volt, two-stage stationary electric air compressor is made of 100% cast iron and is 48 x 40 x 76 inches in dimension with a 3/4" FNPT outlet. It has a 7.5 horsepower ODP motor with a continuous duty cycle and runs on 9 amps of power.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1605
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list