AIR COMPRESSOR, ELECTRIC, STATIONARY, TWO STAGE, 28 A, 230 V, 1/2" FNPT, 48 X 40 X 76 IN, CAST IRON
AIR COMPRESSOR, ELECTRIC, STATIONARY, TWO STAGE, 28 A, 230 V, 1/2" FNPT, 48 X 40 X 76 IN, CAST IRON
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 230-volt, cast iron, two-stage stationary electric air compressor is 48 x 40 x 76 inches in dimension with a 1/2" FNPT outlet. It has a 60 Hz ODP motor and runs on 28 amps with a continuous duty cycle. It operates at a maximum pressure of 175 PSI.
Technical Specs
Item Electric Air Compressor
Air Tank Style Vertical
Output Power 5 hp
Maximum Operating Pressure 175 psi
Input Voltage 240V AC
Frequency 60 Hz
Pump Style Simplex
Pump Location Top Mount
Motor Type Open Dripproof
Maximum Speed 1,575 RPM
Sound Level 85 dBA
Cylinder Material Cast Iron
Enclosure Rating NEMA 1
ASME Tank Yes
On Pressure Switch Setting 135 psi
Inlet Size 1/2 in
Outlet Type NPT
Overall Length 32 in
Overall Height 69 in
Standards ASME Approved, California Code, CSA
Lubrication Type Splash Lubricated
Nb d'étages 2
Free Air Flow Rate @ Maximum Pressure 14 cfm
Air Tank Size 60 gal
Phase Single
Compressor Package Type Base Model
Pump Type Reciprocating
Pump Oil Capacity 32 fl oz
Current Rating 28 A
Duty Cycle Continuous
Includes Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
Enclosure Type Open Dripproof
Finish Powder Coated
Control Type Pressure Switch
Off Pressure Switch Setting 175 PSI
Outlet Size 1/2 in
Outlet Gender Female
Overall Width 30 in
Life Expectancy 15,000 hr
Country of Origin United States
(subject to change)