!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC AIR COMPRESSOR,5.00 HP,1 PHASE

ELECTRIC AIR COMPRESSOR,5.00 HP,1 PHASE

INGERSOLL RAND

ELECTRIC AIR COMPRESSOR,5.00 HP,1 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC AIR COMPRESSOR,5.00 HP,1 PHASE

ELECTRIC AIR COMPRESSOR,5.00 HP,1 PHASE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,364.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2340N5A
  • Mfr. Model # 2340N5-V-230/1
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • ItemElectric Air Compressor
  • Air Tank StyleVertical
  • Output Power5 hp
  • Maximum Operating Pressure175 psi
  • Input Voltage240V AC
  • Frequency60 Hz
  • Pump StyleSimplex
  • Pump LocationTop Mount
  • Motor TypeOpen Dripproof
  • Maximum Speed1,575 RPM
  • Sound Level85 dBA
  • Cylinder MaterialCast Iron
  • Enclosure RatingNEMA 1
  • ASME TankYes
  • On Pressure Switch Setting135 PSI
  • Inlet Size1/2 in
  • Outlet TypeNPT
  • Overall Length48 in
  • Overall Height76 in
  • StandardsASME, California Code, CSA
  • Lubrication Type Splash Lubricated
  • Number of Stages 2
  • Free Air Flow Rate @ Maximum Pressure 14.3 cfm
  • Air Tank Size 80 gal
  • Phase Single
  • Compressor Package Type Base Model
  • Pump Type Reciprocating
  • Pump Oil Capacity 32 fl oz
  • Current Rating 28 A
  • Duty Cycle Continuous
  • Includes Manual Drain Valve, Pressure Gauge, Pressure Safety Valve
  • Enclosure Type Open Dripproof
  • Finish Powder Coated
  • Control Type Pressure Switch
  • Off Pressure Switch Setting 175 PSI
  • Outlet Size 1/2 in
  • Outlet Gender Female
  • Overall Width 40 in
  • Life Expectancy 15,000 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list