Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
COMPRESSOR AIR 2HP STATIONARY
COMPRESSOR AIR 2HP STATIONARY
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Single-stage tank mount air compresor with a longer pump life. Higher pressure - 135 PSI max. Designed to cycle on/off while providing continuous air with 80/20 duty cycle. High performance, cast iron, two cylinder pump. Open drip proof single phase motors with thermal overload protection. NEMA 1 enclosure pressure switch with gauge. Pressure switch setting 100 PSI on and 135 PSI off.
Technical Specs
Item Electric Air Compressor
Air Tank Style Vertical
Output Power 2 hp
Maximum Operating Pressure 135 psi
Input Voltage 120V AC, 240V AC
Frequency 60 Hz
Pump Style Simplex
Pump Location Top Mount
Motor Type Open Dripproof
Maximum Speed 875 RPM
Sound Level 85 dBA
Cylinder Material Cast Iron
Finish Powder Coated
Control Type Pressure Switch
Off Pressure Switch Setting 135 psi
Outlet Size 1/2 in
Outlet Gender Female
Overall Width 19 in
Standards ASME, UL/C SA, California Code 462(L)(2), UL1450
Lubrication Type Splash Lubricated
Number of Stages 1
Free Air Flow Rate @ Maximum Pressure 4.9 cfm
Air Tank Size 30 gal
Phase Single
Compressor Package Type Base Model
Pump Type Reciprocating
Pump Oil Capacity 11.5 fl oz
Current Rating 15.0 A, 7.5 A
Duty Cycle Intermittent
Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Enclosure Rating NEMA 1
ASME Tank Yes
On Pressure Switch Setting 100 psi
Inlet Size 1/2 in
Outlet Type NPT
Overall Length 26.25 in
Overall Height 52 in
Country of Origin United States
(subject to change)
Related Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,813.12
/ EACH
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,049.98
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.07
/ EACH
CONDOR USA, INC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.86
/ EACH
WILKERSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$256.73
/ EACH
SOLBERG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.36
/ EACH
CONTROL DEVICES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.83
/ EACH
HOSE MASTER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$97.25
/ EACH
CONTROL DEVICES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.62
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.57
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.29
/ EACH
SOLBERG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.72
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All