!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT

FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT

HOSE MASTER

FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT

FLEXIBLE METAL HOSE ASSEMBLY: ½ IN HOSE INSIDE DIA., 5.5 IN DYNAMIC MIN BEND RADIUS, MNPT

HOSE MASTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MP28
  • Mfr. Model # G050CM120
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This flexible metal hose assembly has a length of 12 inches, a maximum operating pressure of 1,186 psi @ 70 Degrees F and 32 Degrees to 850 Degrees F and is made of 304 stainless steel. In addition, it has ½ inch inside diameter. This flexible metal hose assembly is for use on brake fluid, hydraulic fluid, motor oil, naphtha, and water.

Technical Specs

  • ItemFlexible Metal Hose Assembly
  • Hose Length12 in
  • Hose Cover Material304 Stainless Steel
  • Temp. Range32 Degrees to 850 Degrees F
  • Hose Fitting A MaterialCarbon Steel
  • Hose Fitting A TypeMNPT
  • Hose Fitting A Size1/2 in
  • Compatible ChemicalsBrake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha
  • For Media TypeBrake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
  • Hose Inside Dia. 1/2 in
  • Hose Tube Material 321 Stainless Steel
  • Max. Working Pressure @ 70 F 1,186 psi
  • Dynamic Min. Bend Radius (In.) 5.5 in
  • Hose Fitting B Material Carbon Steel
  • Hose Fitting B Type MNPT
  • Hose Fitting B Size 1/2 in
  • Not Recommended Chemicals Sodium Hypochlorite/Bleach (to 20%)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list