AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 28 A, 230 V, 3/4" FNPT, 48 X 40 X 76 IN, CAST IRON
AIR COMPRESSOR, ELECTRIC, STATIONARY, 2 STAGE, 28 A, 230 V, 3/4" FNPT, 48 X 40 X 76 IN, CAST IRON
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 230-volt, two-stage stationary electric air compressor is made of cast iron. It is 48 x 40 x 76 inches in dimension and has a 3/4" FNPT outlet. This compressor has a 60 Hz ODP motor that runs on 28 amps with a continuous duty cycle. It operates at a maximum pressure of 175 PSI.
Technical Specs
Item Electric Air Compressor
Air Tank Style Vertical
Output Power 5 hp
Maximum Operating Pressure 175 psi
Input Voltage 240V AC
Frequency 60 Hz
Pump Style Simplex
Pump Location Top Mount
Motor Type Open Dripproof
Duty Cycle Continuous
Includes Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Enclosure Type Open Dripproof
Finish Powder Coated
Control Type Pressure Switch
Off Pressure Switch Setting 175 PSI
Outlet Size 3/4 in
Outlet Gender Female
Overall Width 24 in
Life Expectancy 15,000 hr
Lubrication Type Splash Lubricated
Number of Stages 2
Free Air Flow Rate @ Maximum Pressure 16.8 cfm
Air Tank Size 80 gal
Phase Single
Compressor Package Type Fully Packaged
Pump Type Reciprocating
Pump Oil Capacity 41.6 fl oz
Maximum Speed 1,040 RPM
Sound Level 79.4 dBA
Cylinder Material Cast Iron
Enclosure Rating NEMA 1
ASME Tank Yes
On Pressure Switch Setting 135 psi
Inlet Size 3/4 in
Outlet Type NPT
Overall Length 38.12 in
Overall Height 70.12 in
Standards ASME Approved, California Code, CSA
Country of Origin United States
(subject to change)
Alternate Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,917.67
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,074.98
/ EACH