Round (R) milling inserts have a circular shape with a continuous cutting edge. They have the strongest cutting edge of all the insert shapes for applications requiring high feed rates and high cutting force, but are more prone to vibration than other shapes. Round inserts are suitable for plunge milling, circular ramping, and rough milling. These indexable inserts mount to a compatible toolholder, which attaches to a milling machine. They can be rotated (indexed) to expose a fresh section of the cutting edge when the old section dulls. They can be replaced with new inserts of the same type or different types without removing the toolholder from the machine. Indexable milling tools require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.
This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.1250 inch thick, a neutral cutting direction, and has a TiAlN finish.
This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.1250 inch thick, a neutral cutting direction, and has a TiAlN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1869 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1869 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1547 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1547 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1869 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1869 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This milling insert is made of carbide. It is designed for use with M100 copy mill. It is for use on steel, cast iron, and stainless steel and it is for milling. This M100 series milling insert features a metric measurement system, is 5.56 mm thick, a neutral cutting direction, and has an Al2O3 finish.
This milling insert is made of carbide. It is designed for use with M100 copy mill. It is for use on steel, cast iron, and stainless steel and it is for milling. This M100 series milling insert features a metric measurement system, is 5.56 mm thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on stainless steel, steel, nickel, titanium and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1548 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on stainless steel, steel, nickel, titanium and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1548 inch thick, a neutral cutting direction, and has a AlTiN finish.
This milling insert is made of carbide. It is designed for use with M100 copy mill. It is for use on steel, and stainless steel and is for milling. This M100 series milling insert features a metric measurement system, is 3.18 mm thick, a neutral cutting direction, and has a TiN finish.
This milling insert is made of carbide. It is designed for use with M100 copy mill. It is for use on steel, and stainless steel and is for milling. This M100 series milling insert features a metric measurement system, is 3.18 mm thick, a neutral cutting direction, and has a TiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.1875 inch thick, a neutral cutting direction, and has a TiAlN finish.
This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.1875 inch thick, a neutral cutting direction, and has a TiAlN finish.
This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.0938 inch thick, a neutral cutting direction, and has a TiAlN finish.
This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.0938 inch thick, a neutral cutting direction, and has a TiAlN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1869 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron, steel, and stainless steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1869 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on cast iron and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2173 inch thick, a neutral cutting direction, and has an Al2O3 finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, titanium, steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2174 inch thick, a neutral cutting direction, and has a TiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, titanium, steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.2174 inch thick, a neutral cutting direction, and has a TiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1548 inch thick, a neutral cutting direction, and has a AlTiN finish.
This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1548 inch thick, a neutral cutting direction, and has a AlTiN finish.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.