!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.125 IN THICK, M100, CHIP-BREAKER

ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.125 IN THICK, M100, CHIP-BREAKER

WIDIA

ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.125 IN THICK, M100, CHIP-BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.125 IN THICK, M100, CHIP-BREAKER

ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.125 IN THICK, M100, CHIP-BREAKER

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.37 / EACH

EHC: EHC :
Min Qty 5 = $86.85

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2012534
  • Mfr. Model # RDMT1003M0T TN7525
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

This milling insert is made of carbide. It is designed for use with M100 copy mill. It is for use on steel, and stainless steel and is for milling. This M100 series milling insert features a metric measurement system, is 3.18 mm thick, a neutral cutting direction, and has a TiN finish.

Technical Specs

  • ItemMilling Insert
  • Thickness3.18 mm
  • ANSI CodeRDMT0802M0T
  • Primary Material ApplicationSteel
  • Chip-Breaker StyleOne Sided
  • Coating ProcessCVD
  • Cutting DirectionNeutral
  • Cutting Edge Length10 mm
  • For ToolholderM100D075Z02W075RD10, M100D075Z02W075RD10L453, M100D075Z02W100RD10, M100D075Z02W100RD10L628, M100D100Z02W100RD10, M100D100Z02W125RD10
  • Hole Type40 Degrees to 60 Degrees
  • Insert SizeRD1003
  • Manufacturer GradeTN7525
  • Measurement SystemMetric
  • Mounting StyleScrew Clamp
  • Primary Material Application ISO CodeP
  • Secondary Material ApplicationStainless Steel
  • ShapeRound
  • Inscribed Circle 10 mm
  • Series M100
  • ISO Number RDMT0802M0T
  • Chip-Breaker Yes
  • Clearance Angle 15 Degrees
  • Cutting Application Milling
  • Cutting Edge T-Land
  • Finish - Machining TiN
  • For Use With M100 Copy Mill
  • Insert Holding Type Screw Clamp
  • Insert Style RDMT
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.173 in
  • Number of Cutting Edges 1
  • Rake Positive
  • Secondary Material Application ISO Code M
  • Through Hole Inside Dia. 4.4 mm
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list