!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND MILLING INSERT, 0.4724 IN INSCRIBED CIRCLE, 0.1875 IN THICK, M100 SERIES, PVD

ROUND MILLING INSERT, 0.4724 IN INSCRIBED CIRCLE, 0.1875 IN THICK, M100 SERIES, PVD

WIDIA

ROUND MILLING INSERT, 0.4724 IN INSCRIBED CIRCLE, 0.1875 IN THICK, M100 SERIES, PVD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND MILLING INSERT, 0.4724 IN INSCRIBED CIRCLE, 0.1875 IN THICK, M100 SERIES, PVD

ROUND MILLING INSERT, 0.4724 IN INSCRIBED CIRCLE, 0.1875 IN THICK, M100 SERIES, PVD

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.76 / EACH

EHC: EHC :
Min Qty 10 = $187.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID3353281
  • Mfr. Model # RDMW1204M0TX TN6540
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.32 lbs

Product Details

This round milling insert is made of carbide. It is designed for use with M100 series copy mills. It is for use on nickel, stainless steel, steel, titanium, and cast iron and it is for milling. This M100 series round milling insert features a metric measurement system, is 0.1875 inch thick, a neutral cutting direction, and has a TiAlN finish.

Technical Specs

  • ItemRound Milling Insert
  • Thickness0.1875 in
  • ANSI CodeRDMW1204M0TX
  • Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
  • Clearance Angle15 Degrees
  • Cutting ApplicationMilling
  • Cutting EdgeT-Land
  • Finish - MachiningTiAlN
  • For Use WithM100 Series Copy Mills
  • Insert Holding TypeScrew Clamp
  • Insert StyleRDMW
  • Material - MachiningCarbide
  • Mounting Hole Dia.4.45 mm
  • Number of Cutting Edges1
  • RakePositive
  • Secondary Material Application ISO CodeK
  • Through Hole Inside Dia.4.45 mm
  • Inscribed Circle 0.4724 in
  • Series M100
  • ISO Number RDMW1204M0TX
  • Chip-Breaker No
  • Coating Process PVD
  • Cutting Direction Neutral
  • Cutting Edge Length 12.00 mm
  • For Toolholder M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Size 1204M0
  • Manufacturer Grade TN6540
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code M, P, S
  • Secondary Material Application Cast Iron
  • Shape Round
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list