!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.1548 IN THICK, M200, CHIP-BREAKER

ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.1548 IN THICK, M200, CHIP-BREAKER

WIDIA

ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.1548 IN THICK, M200, CHIP-BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.1548 IN THICK, M200, CHIP-BREAKER

ROUND MILLING INSERT, 0.3937 IN INSCRIBED CIRCLE, 0.1548 IN THICK, M200, CHIP-BREAKER

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.10 / EACH

EHC: EHC :
Min Qty 5 = $125.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5274511
  • Mfr. Model # RNGJ10T3M0SMM WP25PM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

This round milling insert is made of carbide. It is designed for use with M200 series copy mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel and is for milling. This M200 series round milling insert features a metric measurement system, is 0.1548 inch thick, a neutral cutting direction, and has a AlTiN finish.

Technical Specs

  • ItemRound Milling Insert
  • Thickness0.1548 in
  • ANSI CodeRNGJ10T3M0SMM
  • Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
  • Chip-Breaker CodeMM
  • Clearance Angle0 Degrees
  • Cutting ApplicationMilling
  • Cutting EdgeHoned and T-Land
  • Finish - MachiningAlTiN
  • For Use WithM200 Series Copy Mills
  • Insert Holding TypeScrew Clamp
  • Insert StyleRNGJ
  • Material - MachiningCarbide
  • Mounting Hole Dia.4.65 mm
  • Number of Cutting Edges2
  • RakePositive
  • Secondary Material Application ISO CodeH, K
  • Through Hole Inside Dia.4.65 mm
  • Inscribed Circle 0.3937 in
  • Series M200
  • ISO Number RNGJ10T3M0SMM
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process PVD
  • Cutting Direction Neutral
  • Cutting Edge Length 10.00 mm
  • For Toolholder M200D150Z03S050RN10, M200D150Z05S050RN10, M200D200Z04S075RN10, M200D200Z06S075RN10
  • Hole Type 70 Degrees to 90 Degrees Double Countersink Hole
  • Insert Size 10T3M0
  • Manufacturer Grade WP25PM
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code M, P, S
  • Secondary Material Application Cast Iron, Hardened Steel
  • Shape Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list