!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M100, CHIP-BREAKER

ROUND MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M100, CHIP-BREAKER

WIDIA

ROUND MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M100, CHIP-BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M100, CHIP-BREAKER

ROUND MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 0.2189 IN THICK, M100, CHIP-BREAKER

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.51 / EACH

EHC: EHC :
Min Qty 10 = $285.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2207645
  • Mfr. Model # RDMT1605M0TX TN7535
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Product Details

This milling insert is made of carbide. It is designed for use with M100 copy mill. It is for use on steel, cast iron, and stainless steel and it is for milling. This M100 series milling insert features a metric measurement system, is 5.56 mm thick, a neutral cutting direction, and has an Al2O3 finish.

Technical Specs

  • ItemMilling Insert
  • Thickness5.56 mm
  • ANSI CodeRDMT1605M0TX
  • Primary Material ApplicationSteel
  • Chip-Breaker CodeX
  • Clearance Angle15 Degrees
  • Cutting ApplicationMilling
  • Cutting EdgeT-Land
  • Finish - MachiningAl2O3
  • For Use WithM100 Copy Mill
  • Insert Holding TypeScrew Clamp
  • Insert StyleRDMT
  • Material - MachiningCarbide
  • Mounting Hole Dia.0.217 in
  • Number of Cutting Edges1
  • RakePositive
  • Secondary Material Application ISO CodeK, M
  • Through Hole Inside Dia.5.5 mm
  • Inscribed Circle 16 mm
  • Series M100
  • ISO Number RDMT1605M0TX
  • Chip-Breaker Yes
  • Chip-Breaker Style One Sided
  • Coating Process CVD
  • Cutting Direction Neutral
  • Cutting Edge Length 16 mm
  • For Toolholder M100D200Z03S075RD16, M100D250Z04S100RD16, M100D300Z05S100RD16, M100D400Z06S125RD16
  • Hole Type 40 Degrees to 60 Degrees
  • Insert Size RD1605
  • Manufacturer Grade TN7525
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code P
  • Secondary Material Application Cast Iron, Stainless Steel
  • Shape Round
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list