!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Mounting Type
Wattage Output ?
Heating Capacity ?
Voltage
Phase ?
Grille Colour
Programming Capability ?
Rough-In Height
Rough-In Width
Rough-In Depth
Rough-In Dimensions - H x W x D

Recessed Electric Wall Heaters

Recessed electric wall heaters install in wall openings near the floor to provide warmth without taking up floor space. They use a forced air system, which includes a heating element that warms up the air and a fan that pushes the warm air into the space to be heated. They're ideal for small areas requiring additional heat, like vestibules, hallways, offices, stairways, or bathrooms. They come with a built-in thermostat.

https://catalogue.grainger.ca/?hybris=true

72 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 2,000/4,000W, 208V ACASE, 208V AC, 1-PHASE, WHITE
  • Item # GGE3END1
  • Mfr. Model # 3END1
  • EHC: EHC :
  • Electric heater, commercial, fan forced, wall mount. Voltage 208, 60 Hz, 1 phase, 4000 watts. Wall opening height 11-1/4 inches, wall opening width 9-1/2 inches, wall opening depth 4 inches. Housing height 11 inches, housing width 9-1/4 inches, housing de

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, WHITE
  • Item # GGE2HAD7
  • Mfr. Model # 2HAD7
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, 100 cfm air flow, 12.5 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,000W, 120V AC, 1 PHASE, 120V AC, 1-PHASE, WHITE
  • Item # GGE3ENC7
  • Mfr. Model # 3ENC7
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, 65 cfm air flow, 8.3 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DAYTON
  • ELECTRIC HTR,COMM,120V,1000W,BRONZE
  • Item # GGE2HAC4
  • Mfr. Model # 2HAC4
  • EHC: EHC :
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 11-1/4 In., Wall Opening Width 9-1/2 In., Wall Opening Depth 4 In., 1,000 Watts, 3,413 BtuH, Colour Bronze, 60 Hz, 1 Phase, Grille Material 16 ga. Steel, Grille Width

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 2,000W, 208V AC, 1 PHASE, 208V AC, 1-PHASE, WHITE
  • Item # GGE3ENC8
  • Mfr. Model # 3ENC8
  • EHC: EHC :
  • This recessed electric wall-mount heater includes disconnect switch, thermostat, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 208 volts AC, 60 Hz, 65 cfm air flow, 9.6 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V ACASE, WHITE, UNIT-MOUNTED
  • Item # GGE3END2
  • Mfr. Model # 3END2
  • EHC: EHC :
  • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, Wall Opening Height 18-1/2 In., Wall Opening Width 14-1/2 In., Wall Opening Depth 4 In., 1,500/2,000 Watts, 5,118/6,824 BtuH, Voltage 208/240, Colour White, 60 Hz, 1 Phase, Grille Materia

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 4,000W, 240V AC, 1 PHASE, 240V AC, 1-PHASE, 5-2
  • Item # WWG400C58
  • Mfr. Model # 400C58
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year on unit, 5-year on element manufacturer's warranty, it has one phase, is 240 volts AC, 60 Hz, 100 cfm air flow, 7.5 to 16.7 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
  • DAYTON
  • RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000/2,000/4,000W, 208/240V AC, 1 PHASE, WHITE
  • Item # GGE5E185
  • Mfr. Model # 5E185
  • EHC: EHC :
  • This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year manufacturer's warranty, it has one phase, is 208/240 volts AC, 60 Hz, 100 cfm air flow, 7.2 Amps/14.4 Amps, 8.3 Amps/16.7 Amps, and has fan forced heating.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1957
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list