RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V ACASE, WHITE, UNIT-MOUNTED
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/2,000W, 208/240V ACASE, WHITE, UNIT-MOUNTED
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wall mount heater, voltage rating 240/208 volts, current rating 8.4 amps, power rating 2000 watts, BtuH 6824. Finish white.
Technical Specs
- ItemRecessed Electric Wall-Mount Heater
- Rough-In Width9 3/16 in
- Voltage208/240V AC
- Thermostat IncludedUnit-Mounted
- Control TypeMechanical Selector Dial
- Smart ConnectivityNo Connectivity
- Thermal Overheat ProtectionOne-Time Thermal Fuse
- Hold FunctionWithout Hold Function
- Building Management System CompatibleBuilding Management System Not Compatible
- Fan Only OperationNo Fan Only Operation
- Setback ControlNo Setback Control
- Heating Capacity5,118/6,824 BtuH
- Housing Depth2 1/2 in
- Housing Width9 1/4 in
- Grille Depth1 1/4 in
- Grille Width10 1/2 in
- Grille FinishPowder Coated
- Filter IncludedFilter Not Included
- Air Flow50 cfm
- Amperage7.2 A/8.3 A
- Heater Mounting PositionHorizontal Burn
- Minimum Mounting Height from Floor4 1/2 in
- IncludesBuilt-in Thermal Cutout, Fan Delay Switch
- Product TypeRecessed Electric Wall-Mount Heater
- Rough-In Height 12 5/8 in
- Rough-In Depth 2 1/2 in
- Phase 1
- Wattage Output 1,500 W/2,000 W
- Programming Capability Not Programmable
- Tamper Resistant Not Tamper Resistant
- Thermostat Contact Type Double Pole
- Automatic Fan Delay (On/Off) Automatic Fan Delay (On/Off)
- Disconnect Switch With Disconnect Switch
- Mounting Type Surface, Recessed
- Remote Control Functions No Remote Control Included
- Heating Method Fan Forced
- Housing Height 12 1/2 in
- Housing Material Steel
- Grille Height 14 1/2 in
- Grille Colour White
- Grille Material Steel
- Wattage Field Convertible Wattage Field Convertible
- Air Temp. Rise 117 Degrees F
- Frequency 60 Hz
- Minimum Mounting Distance from Ceiling 12 in
- Manufacturers Warranty Length 1 yr
- Standards ETL Listed
- Rough-In Dimensions - H x W x D 12-5/8 in x 9-3/16 in x 2-1/2 in
- Country of Origin China
(subject to change)
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$687.48
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.04
/ EACH