!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 4,000W, 240V AC, 1 PHASE, 240V AC, 1-PHASE, 5-2

RECESSED ELECTRIC WALL-MOUNT HEATER, 4,000W, 240V AC, 1 PHASE, 240V AC, 1-PHASE, 5-2

DAYTON

RECESSED ELECTRIC WALL-MOUNT HEATER, 4,000W, 240V AC, 1 PHASE, 240V AC, 1-PHASE, 5-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 4,000W, 240V AC, 1 PHASE, 240V AC, 1-PHASE, 5-2

RECESSED ELECTRIC WALL-MOUNT HEATER, 4,000W, 240V AC, 1 PHASE, 240V AC, 1-PHASE, 5-2

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,360.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG400C58
  • Mfr. Model # 400C58
  • UNSPSC # 40101811
  • CATALOGUE PAGE # 1957
  • Shipping Weight 22.1 lbs

Product Details

This recessed electric wall-mount heater includes built-in thermal cutout, fan delay switch, and is made of steel. This recessed electric wall-mount heater has a 1-year on unit, 5-year on element manufacturer's warranty, it has one phase, is 240 volts AC, 60 Hz, 100 cfm air flow, 7.5 to 16.7 Amps, and has fan forced heating.

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width14 3/8 in
  • Voltage240V AC
  • Thermostat IncludedUnit-Mounted
  • Control TypeTouch Screen
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionManual Reset
  • Occupancy SensorNo Occupancy Sensing
  • Automatic Fan Delay (On/Off)Automatic Fan Delay (On/Off)
  • Disconnect SwitchWith Disconnect Switch
  • Mounting TypeSurface, Recessed
  • Remote Control FunctionsOn/Off and Temp. Control
  • Heating MethodFan Forced
  • Housing Height18 1/4 in
  • Housing MaterialSteel
  • Grille Height18 1/4 in
  • Grille ColourWhite
  • Grille MaterialSteel
  • Wattage Field ConvertibleWattage Field Convertible
  • Air Temp. Rise100 Degrees F
  • Frequency60 Hz
  • Minimum Mounting Distance from Ceiling36 in
  • Manufacturers Warranty Length1 yr On Unit, 5 yr On Element
  • StandardscETL Listed
  • Rough-In Dimensions - H x W x D18-1/4 in x 14-3/8 in x 3-1/2 in
  • Rough-In Height 18 1/4 in
  • Rough-In Depth 3 1/2 in
  • Phase 1
  • Wattage Output 4,000 W
  • Programming Capability 5-2
  • Tamper Resistant Tamper Resistant
  • Thermostat Contact Type Double Pole
  • Hold Function With Hold Function
  • Building Management System Compatible Building Management System Compatible
  • Fan Only Operation No Fan Only Operation
  • Setback Control Setback Control
  • Heating Capacity 13,650 BtuH
  • Housing Depth 3 3/4 in
  • Housing Width 14 3/8 in
  • Grille Depth 1 3/8 in
  • Grille Width 14 3/8 in
  • Grille Finish Powder Coated
  • Filter Included Filter Not Included
  • Air Flow 100 cfm
  • Amperage 7.5 to 16.7 A
  • Heater Mounting Position Horizontal Burn
  • Minimum Mounting Height from Floor 12 in
  • Includes Built-in Thermal Cutout, Fan Delay Switch
  • Product Type Recessed Electric Wall-Mount Heater
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list