!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000W, 240V ACASE, 240V AC, 1-PHASE, WHITE

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000W, 240V ACASE, 240V AC, 1-PHASE, WHITE

DAYTON

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000W, 240V ACASE, 240V AC, 1-PHASE, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000W, 240V ACASE, 240V AC, 1-PHASE, WHITE

RECESSED ELECTRIC WALL-MOUNT HEATER, 1,500/3,000W, 240V ACASE, 240V AC, 1-PHASE, WHITE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $502.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE3UG55
  • Mfr. Model # 3UG55
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1957
  • Shipping Weight 19.6 lbs

Product Details

Electric wall heater. Large room, cutout 18-1/2 inches x 14-1/2 inches x 4 inches. Provides high heat and air flow in entryways, workshops, foyers, game rooms, family rooms, and similar large areas.

Technical Specs

  • ItemRecessed Electric Wall-Mount Heater
  • Rough-In Width14 5/8 in
  • Voltage240V AC
  • Thermostat IncludedUnit-Mounted
  • Control TypeMechanical Selector Dial
  • Smart ConnectivityNo Connectivity
  • Thermal Overheat ProtectionManual Reset
  • Occupancy SensorNo Occupancy Sensing
  • Automatic Fan Delay (On/Off)Automatic Fan Delay (On/Off)
  • Disconnect SwitchWith Disconnect Switch
  • Mounting TypeSurface, Recessed
  • Remote Control FunctionsNo Remote Control Included
  • Heating MethodFan Forced
  • Housing Height18 1/4 in
  • Housing MaterialSteel
  • Grille Height19 1/4 in
  • Grille ColourWhite
  • Grille MaterialSteel
  • Wattage Field ConvertibleWattage Field Convertible
  • Air Temp. Rise81 Degrees F
  • Frequency60 Hz
  • Minimum Mounting Distance from Ceiling36 in
  • Manufacturers Warranty Length1 yr
  • StandardsETL Listed, cETL Listed
  • Rough-In Dimensions - H x W x D18-1/4 in x 14-5/8 in x 3-7/8 in
  • Rough-In Height 18 1/4 in
  • Rough-In Depth 3 7/8 in
  • Phase 1
  • Wattage Output 1,500 W/3,000 W
  • Programming Capability Not Programmable
  • Tamper Resistant Not Tamper Resistant
  • Thermostat Contact Type Double Pole
  • Hold Function Without Hold Function
  • Building Management System Compatible Building Management System Not Compatible
  • Fan Only Operation No Fan Only Operation
  • Setback Control No Setback Control
  • Heating Capacity 5,118/10,236 BtuH
  • Housing Depth 3 3/4 in
  • Housing Width 14 5/16 in
  • Grille Depth 1 1/2 in
  • Grille Width 15 3/4 in
  • Grille Finish Enamel
  • Filter Included Filter Not Included
  • Air Flow 100 cfm
  • Amperage 6.3 A/12.5 A
  • Heater Mounting Position Horizontal Burn
  • Minimum Mounting Height from Floor 8 in
  • Includes Built-in Thermal Cutout, Fan Delay Switch
  • Product Type Recessed Electric Wall-Mount Heater
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list