Electric wall heater. Large room, cutout 18-1/2 inches x 14-1/2 inches x 4 inches. Provides high heat and air flow in entryways, workshops, foyers, game rooms, family rooms, and similar large areas.
Technical Specs
ItemRecessed Electric Wall-Mount Heater
Rough-In Width14 5/8 in
Voltage208/240V AC
Thermostat IncludedUnit-Mounted
Control TypeMechanical Selector Dial
Smart ConnectivityNo Connectivity
Thermal Overheat ProtectionManual Reset
Occupancy SensorNo Occupancy Sensing
Automatic Fan Delay (On/Off)Automatic Fan Delay (On/Off)
Disconnect SwitchWithout Disconnect Switch
Mounting TypeSurface, Recessed
Remote Control FunctionsNo Remote Control Included
Heating MethodFan Forced
Housing Height18 1/4 in
Housing MaterialSteel
Grille Height19 1/4 in
Grille ColourWhite
Grille MaterialSteel
Wattage Field ConvertibleWattage Field Convertible
Air Temp. Rise108 Degrees F
Frequency60 Hz
Minimum Mounting Distance from Ceiling36 in
Manufacturers Warranty Length1 yr
StandardsETL Listed, cETL Listed
Rough-In Dimensions - H x W x D18-1/4 in x 14-5/8 in x 3-7/8 in
Rough-In Height18 1/4 in
Rough-In Depth3 7/8 in
Phase1
Wattage Output1,500 W/3,000 W, 2,000 W/4,000 W
Programming CapabilityNot Programmable
Tamper ResistantNot Tamper Resistant
Thermostat Contact TypeDouble Pole
Hold FunctionWithout Hold Function
Building Management System CompatibleBuilding Management System Not Compatible