!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Caster Sub-Type
Wheel Dia. ?
Wheel Width
Wheel/Tread Material
Wheel/Tread Hardness
Wheel Bearing Type
Load Rating
Mounting Height
Mounting Plate Size
Mounting Plate Bolt Hole Pattern
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Mounting Bolt Dia.
Caster Brake Type ?
Non-Marking ?
Number of Wheels ?
Tread Shape ?
Includes Thread Guards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Quiet-Roll Medical Plate Casters

Quiet-roll medical plate casters provide smooth, quiet operation to help reduce noise that can disturb patients in medical settings, pharmacies, and laboratories. They have wheels with soft treads that help prevent damage to floors and thread guards to keep thread and other debris from entering and entangling their axles and damaging them. These plate casters attach to the bottom of beds, gurneys, IV poles, and maintenance carts.

https://catalogue.grainger.ca/?hybris=true

 435  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • COLSON
  • CASTER, SWIVEL, COMFORT ROLL/125LB LD CAP/2 IN SWIVEL, 7/8 X 1 X 2 IN, NEOPRENE
  • Item # FLLNP278
  • Mfr. Model # NP278
  • EHC: EHC :
  • Capable of carrying up to 125 pounds, this swivel caster measures 7/8 x 1 x 2 inches. Part of the Comfort Roll series, with a precision ball bearing and a two inch swivel radius. The caster is made of steel. Wheel tread is non-marking neoprene rubber.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BLICKLE
  • SWIVEL CASTER C BRAKE, 140KG LD CAP, BLACK/BLUE, 32 X 102 X 80 MM, STEEL/RUBBER/NYLON
  • Item # WHLLE-POEV80RFISB
  • Mfr. Model # LE-POEV 80R-FI-SB
  • EHC: EHC :
  • Carrying loads of up to 140 kilograms, this pressed steel swivel caster has a stop-fix brake. The double ball bearings in the swivel head work together with the elastic solid rubber of the wheels and the impact-resistant hard nylon centre. The inside of the wheel/rim is black, while the wheel itself is blue. It measures 32 x 102 x 80 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BLICKLE
  • SWIVEL CASTER C DOUBLE BEARING, 180KG LD CAP, BLUE, 32 X 130 X 100 MM, RUBBER/NYLON
  • Item # WHLLE-POEV101KSBKF
  • Mfr. Model # LE-POEV 102KA-SB
  • EHC: EHC :
  • This swivel caster measures 32 x 130 x 100 millimetres. Capable of carrying up to 180 kilograms, it features a double ball bearing in the swivel head and is made of blue elastic solid rubber with an impact-resistant nylon core.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLSON
  • CASTER,SWIVEL,BRAKE,600 LBS,4 IN X 4 1/2 IN,WHEEL 1 1/2 IN WIDTH X 5 IN DIA,BOLT 3/8 IN DIA,PHENOLIC
  • Item # FLL42-5109-319
  • Mfr. Model # 42-5109-319
  • EHC: EHC :
  • Made for medium to heavy industrial and warehouse jobs, this durable caster is built to carry loads up to 600 pounds. This swivel caster comes with a brake system and a five-inch diameter phenolic wheel with a tread width of 1 1/2-inch. The mounting plate measures four inches long and 4 1/2 inches wide with a 3/8-inch bolt diameter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HAMILTON
  • CASTER RIGID W/4IN POLY WHEEL
  • Item # HCTR-HS4DB
  • Mfr. Model # R-HS-4DB
  • EHC: EHC :
  • Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLSON
  • PLATE CASTER, SWIVEL, LOAD 600 LB, 4 X 4 1/2 IN, WHEEL 2 IN WIDTH X 4 IN DIA, URETHANE
  • Item # FLL4-4109-929
  • Mfr. Model # 4-4109-929
  • EHC: EHC :
  • This swivel plate caster has a two-inch wide and four-inch diameter urethane wheel. The mounting plate is 4 x 4 1/2 inches, with a 3/8-inch mounting bolt diameter. It is load-rated to 600 pounds, and the replacement wheel number is 5-4-929.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list