!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SWIVEL CASTER C BRAKE, 140KG LD CAP, BLACK/BLUE, 32 X 102 X 80 MM, STEEL/RUBBER/NYLON

SWIVEL CASTER C BRAKE, 140KG LD CAP, BLACK/BLUE, 32 X 102 X 80 MM, STEEL/RUBBER/NYLON

BLICKLE

SWIVEL CASTER C BRAKE, 140KG LD CAP, BLACK/BLUE, 32 X 102 X 80 MM, STEEL/RUBBER/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SWIVEL CASTER C BRAKE, 140KG LD CAP, BLACK/BLUE, 32 X 102 X 80 MM, STEEL/RUBBER/NYLON

SWIVEL CASTER C BRAKE, 140KG LD CAP, BLACK/BLUE, 32 X 102 X 80 MM, STEEL/RUBBER/NYLON

BLICKLE

Clearance Price :
$52.24 / each

Your Price : $69.65 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WHLLE-POEV80RFISB
  • Mfr. Model # LE-POEV 80R-FI-SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Carrying loads of up to 140 kilograms, this pressed steel swivel caster has a stop-fix brake. The double ball bearings in the swivel head work together with the elastic solid rubber of the wheels and the impact-resistant hard nylon centre. The inside of the wheel/rim is black, while the wheel itself is blue. It measures 32 x 102 x 80 millimetres.

Technical Specs

  • ItemCaster
  • Wheel Width32 mm
  • Wheel Bearing TypeRoller Bearing
  • Outside Bolt Hole Spacing80 x 60 mm
  • Non-MarkingYes
  • Wheel/Tread Hardness65 Shore A
  • Wheel Dia. 80 mm
  • Mounting Height 102 mm
  • Mounting Plate Size 100 x 85 mm
  • Caster Brake Type Side Brake
  • Features Bearing in The Swivel Head, Blue-Passivated, Colour Green, Colour Silver Grey, Cr6-Free, Double Ball, Dynamic Blickle Riveting Process, Hardness 75 Shore A, High Chemical-Resistance to Many Aggressive Substances, Minimum Swivel Head Play and Smooth Rolling Characteristic and Increased Service Life Due to The Special, Non-Marking, Non-Staining, Pressed Steel, Strong Central Kingpin (From Wheel Ø 150 Mm), Swivel Head Seal, Tread:High-Quality Polyurethane Elastomer Blickle Softhane(R), Wheel Center:Die-Cast Aluminum, Zinc-Plated
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list