!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER 4IN SWVL KINGPINLESS RT WHL

CASTER 4IN SWVL KINGPINLESS RT WHL

FAULTLESS

CASTER 4IN SWVL KINGPINLESS RT WHL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER 4IN SWVL KINGPINLESS RT WHL

CASTER 4IN SWVL KINGPINLESS RT WHL

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $122.16 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLKP1465W4X2
  • Mfr. Model # KP1465W4X2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemCaster
  • Load Rating800 lb
  • Mounting Height5 5/8 in
  • Wheel/Tread MaterialReinforced Thermoplastic
  • Mounting Plate Size4 in x 4 1/2 in
  • Inside Bolt Hole Spacing2 5/8 in x 3 in
  • Mounting Bolt Dia.3/8 in
  • ApplicationBakery Equipment, Platform Trucks, Warehouse Carts
  • Core ColourBlack
  • For Axle Dia.1/2 in
  • Mounting Plate Thickness5/16 in
  • Swivel ConstructionKingpinless
  • Swivel Radius3 3/16 in
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Roller Bearing
  • Wheel Core Material Reinforced Thermoplastic
  • Outside Bolt Hole Spacing 3 in x 3 5/8 in
  • Number of Wheels 1
  • Caster Frame Material Zinc
  • Features Both Sides, Corrosion-Resistance, Horn Side Member Formed Steel Welded, Induction Hardened for Longevity, Lubrication Provided for Both Swivel and Wheel Bearings as Required, Medium Heavy Duty, Racewa
  • Frame Finish Zinc
  • Standards SAE 1045
  • Swivel Lock Type 4-Position Directional Lock
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list