!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER, SWIVEL, COMFORT ROLL/125LB LD CAP/2 IN SWIVEL, 7/8 X 1 X 2 IN, NEOPRENE

CASTER, SWIVEL, COMFORT ROLL/125LB LD CAP/2 IN SWIVEL, 7/8 X 1 X 2 IN, NEOPRENE

COLSON

CASTER, SWIVEL, COMFORT ROLL/125LB LD CAP/2 IN SWIVEL, 7/8 X 1 X 2 IN, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER, SWIVEL, COMFORT ROLL/125LB LD CAP/2 IN SWIVEL, 7/8 X 1 X 2 IN, NEOPRENE

CASTER, SWIVEL, COMFORT ROLL/125LB LD CAP/2 IN SWIVEL, 7/8 X 1 X 2 IN, NEOPRENE

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLNP278
  • Mfr. Model # NP278
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Capable of carrying up to 125 pounds, this swivel caster measures 7/8 x 1 x 2 inches. Part of the Comfort Roll series, with a precision ball bearing and a two inch swivel radius. The caster is made of steel. Wheel tread is non-marking neoprene rubber.

Technical Specs

  • ItemCaster
  • Load Rating125 lb
  • Caster Sub-TypeSwivel
  • Wheel Bearing TypeRoller Bearing
  • Inside Bolt Hole Spacing3 3/8 in x 5 1/4 in
  • Swivel Radius2 in
  • Wheel Dia. 2 in
  • Wheel Width 1 in
  • Wheel/Tread Material Neoprene Rubber
  • Wheel Core Material Neoprene Rubber
  • Number of Wheels 1
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories