!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Schedule
Thread Configuration
Nominal Pipe Size
Overall Length
Colour
Standards
Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

PVC Pipe & Pipe Nipples

https://catalogue.grainger.ca/?hybris=true

 178  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • PIPE: PVC, CHLORFIT, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE
  • Item # WWG5AFJ4
  • Mfr. Model # H0400100PW1000
  • EHC: EHC :
  • This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 450 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 1 63/200 inch outside diameter, 1 29/1000 inch inside diameter and is Schedule 40, with 0.133 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: PVC, 1 IN NOMINAL PIPE SIZE, 2 IN OVERALL LG, BOTH ENDS THREADED, GREY
  • Item # WWG6MW06
  • Mfr. Model # 861-134
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of two inches, a maximum operating pressure of 315 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1 63/200 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, CHLORFIT, 2 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE
  • Item # WWG5AFJ7
  • Mfr. Model # H0400200PW1000
  • EHC: EHC :
  • This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 280 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 2⅜ inch outside diameter, 2 3/64 inch inside diameter and is Schedule 40, with 0.154 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, CHLORFIT, ¾ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE
  • Item # WWG5AFJ3
  • Mfr. Model # H0400075PW1000
  • EHC: EHC :
  • This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 480 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 1½0 inch outside diameter, 20½50 inch inside diameter and is Schedule 40, with 0.113 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: PVC, ¾ IN NOMINAL PIPE SIZE, 1 19/50 IN OVERALL LG, BOTH ENDS THREADED
  • Item # WWG6MV96
  • Mfr. Model # 861-104
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of 1 19/50 inch, a maximum operating pressure of 345 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1½0 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, EXCELON, 2 IN NOMINAL PIPE SIZE, 8 FT L, UNTHREADED, SCHEDULE 40
  • Item # WWG1AAZ8
  • Mfr. Model # 43088
  • EHC: EHC :
  • This pipe meets the standards for NSF 51 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790, has a length of 8 feet, a maximum operating pressure of 140 psi and is designed for the following applications: air, mineral oil, water. It is clear, has an operating temperature of 140 Degrees F, is made of Excelon. In addition, it has 2⅜ inch outside diameter, 2 47/1000 inch inside diameter and is Schedule 40.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1761
  • APPROVED VENDOR
  • NIPPLE: PVC, ½ IN NOMINAL PIPE SIZE, 1 13/100 IN OVERALL LG, BOTH ENDS THREADED
  • Item # WWG3TNV7
  • Mfr. Model # 861-077
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of 1 13/100 inch, a maximum operating pressure of 425 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 21/25 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1762
  • APPROVED VENDOR
  • NIPPLE: PVC, ½ IN NOMINAL PIPE SIZE, 2 IN OVERALL LG, BOTH ENDS THREADED, GREY
  • Item # WWG6MV88
  • Mfr. Model # 861-079
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of two inches, a maximum operating pressure of 425 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 21/25 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, 1 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY
  • Item # WWG6MV22
  • Mfr. Model # H0800100PG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 630 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1 63/200 inch outside diameter and is Schedule 80, with 0.179 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • NIPPLE: PVC, ¾ IN NOMINAL PIPE SIZE, 3 IN OVERALL LG, BOTH ENDS THREADED, GREY
  • Item # WWG6MV98
  • Mfr. Model # 861-106
  • EHC: EHC :
  • This nipple meets the standards for ASTM D1784, NSF 14, has a length of three inches, a maximum operating pressure of 345 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1½0 inch outside diameter and is Schedule 80.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, CHLORFIT, 3 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, WHITE
  • Item # WWG5AFJ9
  • Mfr. Model # H0400300PW1000
  • EHC: EHC :
  • This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 260 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 3½ inch outside diameter, 3 21/500 inch inside diameter and is Schedule 40, with 0.216 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, 2 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80, GREY
  • Item # WWG6MV25
  • Mfr. Model # H0800200PG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 400 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 2⅜ inch outside diameter and is Schedule 80, with 0.218 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, INDUSTRIAL PLUS, 6 IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED
  • Item # WWG22FR48
  • Mfr. Model # H0400600PW1000
  • EHC: EHC :
  • This pipe meets the standards for NSF-14, 61, 372, ASTM D.1784, D.2665, D.1785, has a length of 10 feet, a maximum operating pressure of 180 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of Industrial Plus. In addition, it has 6⅝ inch outside diameter, 6 31/1000 inch inside diameter and is Schedule 40, with 0.28 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, 1½ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED, SCHEDULE 80
  • Item # WWG6MV24
  • Mfr. Model # H0800150PG1000
  • EHC: EHC :
  • This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 470 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1 9/10 inch outside diameter and is Schedule 80, with 0.2 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • PIPE: PVC, CHLORFIT, 1¼ IN NOMINAL PIPE SIZE, 10 FT L, UNTHREADED
  • Item # WWG5AFJ5
  • Mfr. Model # H0400125PW1000
  • EHC: EHC :
  • This pipe meets the standards for ASTM D1784, NSF 14, has a length of 10 feet, a maximum operating pressure of 370 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is white, has an operating temperature of 32 Degrees F to 140 Degrees F, is made of ChlorFIT. In addition, it has 1 33/50 inch outside diameter, 1 9/25 inch inside diameter and is Schedule 40, with 0.14 inch wall thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list