This nipple meets the standards for ASTM D1784, NSF 14, has a length of 1 19/50 inch, a maximum operating pressure of 345 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1½0 inch outside diameter and is Schedule 80.
Technical Specs
ItemNipple
ColourGrey
Gravity FlowNo Gravity Flow
Maximum Operating Pressure345 psi @ 73 Degrees F
Minimum Operating Temperature32 Degrees F
Outside Diameter1 1/20 in
ScheduleSchedule 80
Side A GenderMale
Side B Connection TypeThreaded
Side B Thread TypeNPT
Thread ConfigurationThreaded on Both Ends
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
MaterialPVC
Maximum Operating Temperature140 Degrees F
Nominal Pipe Size3/4 in
Overall Length1 19/50 in
Side A Connection TypeThreaded
Side A Thread TypeNPT
Side B GenderMale
StandardsASTM D1784, NSF 14
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)