This pipe meets the standards for NSF 14, Conforms to of ASTM D1784, has a length of 10 feet, a maximum operating pressure of 630 psi @ 73 Degrees F and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 32 Degrees F to 140 Degrees F, and it is made of PVC. In addition, it has 1 63/200 inch outside diameter and is Schedule 80, with 0.179 inch wall thickness.
Technical Specs
ItemPipe
ColourGrey
Gravity FlowNo Gravity Flow
Maximum Operating Pressure630 psi @ 73 Degrees F
Minimum Operating Temperature32 Degrees F
Outside Diameter1 63/200 in
ScheduleSchedule 80
Side A GenderFemale
Side B GenderFemale
Thread ConfigurationUnthreaded
ApplicationNon-Potable Water, Potable Water
Fitting CompatibilitySchedule 80
MaterialPVC
Maximum Operating Temperature140 Degrees F
Nominal Pipe Size1 in
Overall Length10 ft
Side A Connection TypePlain End
Side B Connection TypePlain End
StandardsNSF 14 Certified, Conforms to Requirements of ASTM D1784
Wall Thickness0.179 in
Country of OriginUnited States
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)